Buy more than* S$200* and get FREE SHIPPING

MC Signal Waterproof Power Adapter 12V USB Station+

4.09 (11)
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
1PC 1 NSMS-003 38851066 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 4.09
11 Customer Reviews
The reviews are automatic translation.
Mounting on Super Cub 50
5
From Japan
On 2014-08-30 02:30:43
I parked in a bicycle parking lot without a roof, it is jarred by the scorching sun, rain and wind, but it is non trouble. It seems to be okay if the lid is closed properly. I tried using a variety of devices such as a radar detector, mobile charging, USB light, etc., but it works without problems at all. Because it was 1712 yen by certain net mail order, it is slightly higher impression.
When going out by motorbike, smart phone navigation.
5
From Japan
On 2014-06-16 20:02:49
Since purchasing, I have already used it for about a year and a half. It is very good with non trouble and it is useful. Because it is not too expensive commodity, I will put water on my beard even when car wash, but if I securely close the cap, there is no problem at all. Since the fuse part was a little worried, I reinforced it by coiling around with a vinyl tape. Installation is also a victory, it is recommended for riders. Is it more persuasive than the report I just bought?
This review is about item#38851066.
Motorcycle to power and charge portable equipment
1
From Japan
On 2014-02-11 23:21:37
I ordered with cigar plug and USB power supply at the same time at the request of the person who wants to use at the same time, but the output of the USB side has gone out in less than 1 year, so do not destroy the case as the case is glued in order to investigate inside There is nothing to do. It seems that the IC on the board is burning when opened. The attached motorcycle was a type in which the handlebar was not exposed so it was not possible to use the clamp band and fixed with a double-sided tape, but in the standard state the area to which the tape can be stuck is very narrow, and the force when inserting the cigar plug Because it will be misaligned or missing, we did not use it unless we added a process to increase the adhesion area by pasting the plate from which foamed PVC board was cut and filling the step on the bottom. The cap made of silicone rubber is high in waterproofness, but it can not be closed with a single action, it is a shame that you have to push it with a fingertip. Also, during use, the cap is thin and soft rubber band hanging with the plapla, so you do not know whether you will lose it as usual. Also, there is no waterproofness between the main body and the plug during use, so if it suffers from a sudden rain it is a danger. I think that the price is unreasonably high, because there are not enough other competitors. Inside DC - DC converter base is 100 yen uniform cigar to USB conversion plug thing which is not much difference.
This review is about item#38851066.
In the Super Cub
4
From Japan
On 2013-12-20 16:39:46
I have never used it on a rainy day, but I can use it without breaking even if it rains. Just covered USB cover? I did not understand well. Other than that I think.
This review is about item#38851066.
ETC & Navi for bikes
4
From Japan
On 2013-10-26 00:01:48
Size, freedom of installation, usability was satisfactory. However, the degree of caulking of the wiring inside the fuse holder is the lowest. As I easily pulled out during the wiring work, I saw it as a peeling method (length was wrong) that seems only to be made by an amateur. Since soldering treatment was done, it may be better than trouble occurred during the use process.
This review is about item#38851066.
To the power of bike navi
3
From Japan
On 2013-10-12 14:03:45
I wanted to navigate to Super Cub 110 and purchase it I do not use smartphones so I was wondering if I needed a USB power supply, but I used it because I am using everything in selective net search
This review is about item#38851066.
Touring
5
From Japan
On 2013-08-24 22:08:37
I was asked whether there is a single waterproof socket in the familiar motorcycle shop, but it is said to be 3000th place with shipping costs, then there was what I wanted other items as well, Monotaro free shipping over 3000 yen I ordered it as profitable. I was satisfied with the thing that I wanted and the result of attaching it and connecting it with the car navigation system. Thank you. Thank you again next time.
This review is about item#38851066.
To charge the smartphone
3
From Japan
On 2013-05-19 16:23:07
I got it cheaper than purchasing at parts shop. It is awesome to be able to use it simultaneously as a power supply for charging and navigation of the smartphone. If you can commercialize things that are integrated with the fixed base of the smartphone, you can not take up the installation site, but I will replace it.
This review is about item#38851066.
Power supply
5
From Japan
On 2013-04-07 11:40:02
Make it solid, you can be relieved.
This review is about item#38851066.
Power supply of bike (commuting quick) added.
5
From Japan
On 2013-03-19 18:48:44
I was able to charge smartphones, so I am useful in various ways such as smart phones for bikes. In this way you do not need to bother to buy Navi by paying high money. With a soft rubber stopper, it is safe for sudden rain and it is very convenient to save the trouble of hanging the cover when car wash. It was a bit cheaper than the bike's parts shop.
This review is about item#38851066.

Related Products