Buy more than* S$200* and get FREE SHIPPING

MC Signal Waterproof Power Adapter 5V USB Station

3.80 (5)
Cable Length (m)
1.5
Rated Voltage
12V vehicles only
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NSMS-004 38851075 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
When you use the navigation on a mobile when the bike go to work destination
5
From Japan
On 2014-07-17 21:34:30
Since the outlet is small, wearing! Was attached to it is not I feel it 's. I feel used was, are you stop with the supplied band I think that is good when you are stopped so as not to move a little more. For mounting, because it was anxious to connect the battery directly, the power supply when the key is turned on has been mounted so as to supply. However, if not familiar with the bike so do you not to hard to put? The installation instructions a little more, I think a normal good if you stick to, such things as can be seen in person.
This review is about item#38851075.
In charge of the radar detector
4
From Japan
On 2014-07-05 07:19:29
Because only to connect the plus and minus is easy. Also it comes with tie-wraps that can be easily attached to the handle bar. Complaint is not if you go at a price commensurate.
This review is about item#38851075.
For charging of the smartphone
5
From Japan
On 2014-04-26 19:36:35
Very it may be freely used in the compact.
This review is about item#38851075.
Attached to the scooter
2
From Japan
On 2014-04-04 12:46:29
There is difficulty in the socket part
This review is about item#38851075.
On the bike of the wiring for mobile such as charging connecting to retrofit Giboshi terminal, we use.
3
From Japan
On 2012-06-26 19:02:21
IPhone from the au mobile phone, was confirmed that that can be charged normally up to the video camera. There is no problem with the charging function itself. Work itself is easy, but the connection description is fine description of its own way because there is no unfriendly Knowledge might become the origin of the trouble is not. If there is no confidence, I think it is good to ask, such as bike shop.
This review is about item#38851075.

Related Products