Buy more than* S$200* and get FREE SHIPPING

Polyethylene Disposable Gloves No.940

4.00 (2)
Overall Length (cm)
28
Standard
Food Sanitation Act
Color
Semitransparent
Thickness (mm)
About 0.13
Material
Polyethylene
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 28 8.2 S 1Box(100Sheet) 1 No.940 38892944 7.99 SGD
In stock
401-2895 31.2 8.4 M 1Box(100Sheet) 1 No.940 38892953 7.99 SGD
In stock
401-2887 33.4 9.2 L 1Box(100Sheet) 1 No.940 38892962 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Handle food at the store
5
From Japan
On 2017-07-12 17:13:40
In the midsummer, I wear gloves quickly at shop front and remove it Because it is L size in inner embossment, it is very smooth.
This review is about item#38892962.
Drilling operation
3
From Japan
On 2017-03-31 15:08:20
It was easy to use, the price was cheap and it was good. I want to use it in the future.
This review is about item#38892962.

Related Products