Buy more than* S$200* and get FREE SHIPPING

Model Lobe Vinyl Disposable Gloves, Powder-FreeNo.921

Overall Length (cm)
24.5
Thickness (mm)
About 0.1
Material
Vinyl
...see all
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Type Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Type Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 8.5 Powder-Free L Semitransparent 1Bag(50Sheet) 1 No.921 38893023 10.45 SGD
Shipped after 2017-09-25
17 7.2 Powder-Free S Semitransparent 1Bag(50Sheet) 1 No.921 38893005 11.64 SGD
Shipped after 2017-09-25
19.4 8.1 Powder free M Translucent 1Bag(50Sheet) 1 No.921 38893014 10.81 SGD
Shipped after 2017-09-25
ADD TO CART

Related Products