Buy more than* S$200* and get FREE SHIPPING

Model Lobe Vinyl Disposable Gloves with Powder No.930

Purpose
Agriculture, horticulture, caring, machinery, and animals
Overall Length (cm)
23
Thickness (mm)
About 0.09
Material
Vinyl
...see all
Product Options
ADD TO CART
Size Color Around Palms (cm) Middle Finger Length (cm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Around Palms (cm) Middle Finger Length (cm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S Semitransparent 17.4 7.4 Powder with 1Box(100Sheet) 1 No.930 38893032 14.75 SGD
In stock
M Translucent 20 8.5 With powder 1Box(100Sheet) 1 No.930 38893041 14.75 SGD
In stock
L Translucent 21.8 8.9 With powder 1Box(100Sheet) 1 No.930 38893057 14.75 SGD
In stock
ADD TO CART

Related Products