Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Model Lobe Natural Latex Disposable Gloves, With FlourNo.910

4.33 (3)
Purpose
Household, food processing, nursing care, fisheries, etc.
Overall Length (cm)
24
Type
With powder
Color
White
Thickness (mm)
About 0.11
Material
Rubber
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Standard Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Standard Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 7.6 Conforms with Food Sanitation Law S 1Box(100Sheet) 1 No.910 38893075 15.99 SGD
In stock
19 8.1 Conforms with Food Sanitation Law M 1Box(100Sheet) 1 No.910 38893084 15.99 SGD
In stock
21.2 8.3 The food sanitation law L 1Box(100Sheet) 1 No.910 38893093 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
It is used during painting work.
4
From Japan
On 2017-01-18 16:33:15
I have been using it before. Solvents and other solvents are also relatively strong. Elongation is also better than other products and it is hard to break. Difficult to raise prices
This review is about item#38893084.
Machine repair work
4
From Japan
On 2014-06-17 10:15:14
Previously I bought a Monotaro original product (natural rubber glove), but as this item purchases it becomes a bad product and it also has a great influence on work, so decide on this product by purchasing variously in the test It was. The price is about 200 yen higher, but the quality is certain. I will not buy the monotaro original gloves privately.
This review is about item#38893075.
Equipment repair and repair work
5
From Japan
On 2013-08-09 15:10:11
I use this rubber glove under thick rubber gloves. Sometimes you need a feel close to bare hands in the work process, and because we use solvent, we use this rubber glove under thick rubber gloves. Compared with the one I used to date, it was also good for durability such as tearing. As soon as I purchased it was gone. The previous one was torn and used a lot of new things while working, but this time, I am suspicious that the employees stocked because they are user friendly. I am also hiding some pairs in the tool box and asking for a turn.
This review is about item#38893093.

Related Products