Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Model Lobe Nitril Disposable Gloves, Powder-FreeNo.990

5.00 (3)
Purpose
Food processing, machinery and oil work, caregiving, agriculture and horticulture
Overall Length (cm)
24
Type
Powder free
Material
Nitrile
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Standard Size Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Standard Size Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17.4 7.7 Food Sanitation Act S Blue About0.08 1Box(100Sheet) 1 No.990 38893136 -
Discontinued
[x]
17.4 7.7 The food sanitation law S White About 0.08 1Box(100Sheet) 1 No.990 38893102 -
Discontinued
[x]
20 8.4 The food sanitation law M White About 0.08 1Box(100Sheet) 1 No.990 38893111 -
Discontinued
[x]
22 8.5 The food sanitation law L White About 0.08 1Box(100Sheet) 1 No.990 38893127 -
Discontinued
[x]
20 8.4 The food sanitation law M Blue About 0.08 1Box(100Sheet) 1 No.990 38893145 -
Discontinued
[x]
22 8.5 The food sanitation law L Blue About 0.08 1Box(100Sheet) 1 No.990 38893154 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Cooking, washing, use
5
From Japan
On 2015-10-10 18:23:13
Very handy and comfortable to use. It is different from other cheap ones. Please use it by all means.
This review is about item#38893102.
Painting
5
From Japan
On 2015-07-23 20:07:48
There are other disposable nitrile gloves, but this is the best feeling.
This review is about item#38893127.
Horticultural farmer flower production
5
From Japan
On 2013-05-15 16:07:43
You can also do fine work.
This review is about item#38893111.

Related Products