Buy more than* S$200* and get FREE SHIPPING

Nitrile gloves No.631 for Fisheries, Fingertips Enhanced

5.00 (5)
Purpose
Fishing industry (operation which finger tips receive force in fishery, aquaculture industry food processing industries, etc.)
Material (surface)
Nitrile
Material (reverse side)
Knitted fabric
Overall Length (cm)
30
Standard
The food sanitation law
Color
Blue
Thickness (mm)
About 0.95
...see all
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 7.7 L 1Pair 1 No.631 38893163 9.16 SGD
In stock
25 8.4 LL 1Pair 1 No.631 38893172 8.99 SGD
In stock
26 8.4 3L 1Pair 1 No.631 38893181 9.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Chicken stock
5
From Japan
On 2017-04-07 10:13:51
3L gloves are truly valuable. Although this glove itself was used conventionally and was satisfied with the durability and the feeling of use, I adopted the optimum person to treat 300 kg of chicken weighed every day for one day, but for him he is LL It was cramped, there was 3L and it was very helpful.
This review is about item#38893181.
Fisheries
5
From Japan
On 2014-11-13 13:39:58
I think that the fingertips are very strengthened, so I think that it will be a better product if it is possible to make strengthened goods between the thumb and the index finger.
This review is about item#38893172.
Aquatic fishery
5
From Japan
On 2014-05-19 17:23:54
It was the best item I've ever used.
This review is about item#38893163.
Cooking food
5
From Japan
On 2014-03-23 00:16:51
I always use two trill gloves to cook food. Sometimes there were small holes in my fingertips that made it impossible to use, and I was worried. This model is very strong to pierce, as the fingertip has been strengthened. With this, the worry that water will soak into the inside has completely disappeared.
This review is about item#38893181.
Aluminum Wheel Cleaning
5
From Japan
On 2013-10-14 15:29:50
Rubbing the heavy dirt on the back of the wheel with a brass brush or a metal scoure, etc. However, because it is a normal nitrile glove etc. which is not reinforced with a fingertip for the task of putting a force on the fingertip, only the fingertip deteriorates and it is replaced immediately , Cost effective is bad. The price is a little expensive, but I like it.
This review is about item#38893163.

Related Products