Buy more than* S$200* and get FREE SHIPPING

Model Lobe Industrial Protective Gloves Nitrile No.610

5.00 (1)
Purpose
Machine work, civil construction, transportation, storage, cleaning and recycling practices
Material (surface)
Nitrile
Material (reverse side)
Knitted fabric
Overall Length (cm)
26
Color
Yellow
Thickness (mm)
About 0.95
...see all
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Standard Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Standard Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22.6 7.1 Food Sanitation Act M 1Pair 1 No.610 38893197 6.69 SGD
Shipped after 2017-01-23
24 7.6 The food sanitation law L 1Pair 1 No.610 38893206 7.08 SGD
Shipped after 2017-01-23
25 8.1 The food sanitation law LL 1Pair 1 No.610 38893215 7.08 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Industrial waste collection
5
From Japan
On 2016-04-26 15:13:42
We use this glove just a about four years. Size I think the ordinary. Use beginning, 0.00 of which is processed on the inside and sweat marked with a solid, it is good once wash. Dalai flour (lathe chips) is also a strong also still stuck difficult oil. But, it tears easily if there is a tear even a little. Although we used the oil gloves and various this had most to me is correct. Summer is quite hot.
This review is about item#38893197.

Related Products