Buy more than* S$200* and get FREE SHIPPING

Model Lobe Industrial Protective Gloves Nitrile Jersey No.620

4.50 (4)
Purpose
Waste and recycling industry Construction and civil engineering
Material (surface)
Nitrile
Material (reverse side)
Knitted fabric
Overall Length (cm)
26
Color
Yellow
Thickness (mm)
About 0.95
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Standard Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Standard Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21.8 7.4 Food Sanitation Act M 1Pair 1 No.620 38893224 7.99 SGD
In stock
22.6 7.8 The food sanitation law L 1Pair 1 No.620 38893233 7.99 SGD
In stock
24 8.2 The food sanitation law LL 1Pair 1 No.620 38893242 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Vehicle maintenance in progress
5
From Japan
On 2018-02-22 21:04:16
Even on a cold day the glove does not become hard and the fingers are easy to move and workability is good.
This review is about item#38893233.
Used for cleaning condominium management
3
From Japan
On 2017-11-03 17:21:26
I used it in cleaning apartment management. When I try it several times, it smells with sweat and dirt. Although it wash it soon became similar, the use of this product was completed.
This review is about item#38893242.
Processing bottles etc.
5
From Japan
On 2016-03-06 08:51:31
It is stronger than I expected. The price is reasonable and thinks about purchasing again when there is next opportunity.
This review is about item#38893242.
Field work such as rainy weather
5
From Japan
On 2015-11-18 20:17:45
Very durable, the feeling of the hand is also a product favorite which is easy to be transmitted.
This review is about item#38893242.

Related Products