Buy more than* S$200* and get FREE SHIPPING

Model Lobe Heat Blocking Gloves for Business No.500

2.75 (4)
Purpose
Food processing with hot water. Removal of oven's plate. Putting in and out from freezer.
Around Palms (cm)
28
Material (surface)
Silicone
Heat-Resistant Temperature (deg C)
220
Middle Finger Length (cm)
8.2
Overall Length (cm)
33
Standard
The food sanitation law
Color
Blue
Thickness (mm)
(Protrusion) About 3.36 (Recess) About 1.22
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 No.500 38893251 29.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
Used for a work that is exposed to water vapor
3
From Japan
On 2017-09-13 18:00:46
First I was surprised, I sold one piece of gloves, I was thinking about 1 pair of left and right pairs, when I opened up the lid, it was really stupid I did not make sure firmly, I was stupid. The feeling of use is pretty crisp and fine work is impossible, but heat resistance, water resistance is a considerable thing, so it means that it is plus or minus, zero,
This review is about item#38893251.
Used for dewaxing
3
From Japan
On 2016-12-03 16:47:30
For use with boiling water it is a bit hot to use as a standalone, so I am using gloves and using it. But it is a difficult point to get things hard to grab when you do gloves.
This review is about item#38893251.
Denture production work
1
From Japan
On 2014-05-16 13:28:26
I used a metal (aluminum) flask (square box) for taking out from hot water, but did not grasp the flask successfully. Uneven patterns are attached like a slip, but it slipped into the duster and it was dangerous and eventually did not become usable.
This review is about item#38893251.
To have a container with hot hardening solvent
4
From Japan
On 2014-03-03 17:52:01
It is hard to use because the gloves are bigger than I thought, but it is okay not to use it for detailed work.
This review is about item#38893251.

Related Products