Buy more than* S$200* and get FREE SHIPPING

Standard Brake Cable Set

4.29 (7)
Color
black, Black
Set Contents
Outer cable (one 5mmx2200mm), inner cable (one 1.6mmx2050mm, 1 this 1.6mmx1000mm), outer cap x4, inner end cap x2, (One 5 x 2200 mm) outer cable, inner cable (single 1.6 mm x 2,050 mm, 1.6 mm x 1000 mm the) outer Connector x 4 inner end cap x 2
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 Y80098022 38892682 13.66 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
27 inches granny's bike repair of
5
From Japan
On 2016-12-15 21:43:10
The original outer is tattered. Probably still Shimano even if the number hundred yen higher. Use the rear for the full outer, feeling that still left over 200mm in before using. It is better that there is a special tool to cut the outer.
This review is about item#38892682.
Small-diameter folding maintenance
5
From Japan
On 2015-10-23 16:43:22
We also exchange wire for the brake lever exchange since bought a small-diameter folding 20inc used car. When passed through the outer too soft wire After 100 average of the wire trying to initially exchange Since the resistance is badly was heavy thin coating movement of the wire a softer grease purchase made here Shimano is Surusuru. Outer end cap, to also use wire end cap is attached long, we recommend a firm wire here of such manufacturer goods. Price will hope the neck a little more discount that there is no need to point that does not change with the Yukitsuke bicycle shop to buy in Monotaro.
This review is about item#38892682.
Brake cable periodic replacement.
5
From Japan
On 2015-09-12 15:11:26
Shimano Ltd. is peace of mind good durability. If this price, I will buy a Shimano without hesitation.
This review is about item#38892682.
Brake cable exchange of cross bike.
3
From Japan
On 2014-07-01 11:19:30
Purchased at the fact that trying to exchange also the brake cable along with the brake lever and V brake replacement of cross bike. Since the drum of wire destination is in two patterns, good for use with both cross bike Road bike.
This review is about item#38892682.
Bicycle maintenance
5
From Japan
On 2014-05-16 21:09:26
This price is bargain brand item of cable set! . I have used, but is also not good commodity problem.
This review is about item#38892682.
Replacement part
4
From Japan
On 2013-04-19 13:42:16
I think that it is sufficient and necessary.
This review is about item#38892682.
Bicycle repair of family
3
From Japan
On 2012-12-19 08:50:06
In the item description and some sides of the question of the answer is, there is an error. Outer cable 5 mm × 800㎜ does not contain. Only the display of 5mm × 2200㎜1 present also in Inscription of goods. This set is a need for techniques and tools that you can use the outer cable cutting to. The quality is good.
This review is about item#38892682.

Related Products