Buy more than* S$200* and get FREE SHIPPING

Motorcycle Tire

4.80 (5)
Tread Width (mm)
118
Allowable Rim Width (inch)
2.50 to 4.50
Speed Symbol / Load Indication
55J
Standard Rim Width (inch)
3
Pattern
SS-550 DUAL
Tire Size
120/80-12
Type
TL
Compatible
Front Rear shared
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 121639 38893513 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
I exchanged tires of APE 100
5
From Japan
On 2015-12-14 22:20:24
Although the genuine tire of APE 100 is a block pattern, this is selected when exchanging. With sporty patterns, on-road corners are also more stable, so I think that here is better for everyday use. I will do it when I exchange next time.
This review is about item#38893513.
For replacement from genuine grip tires
4
From Japan
On 2015-10-07 09:10:46
Grip is better than Honda APE's genuine tire (block pattern).
This review is about item#38893513.
Tire exchange
5
From Japan
On 2014-07-29 13:11:22
The tire pattern was racing, the reception was good.
This review is about item#38893513.
To XR 100
5
From Japan
On 2014-03-19 17:17:22
Design is good
This review is about item#38893513.
For Ape 50
5
From Japan
On 2013-04-17 08:31:35
Pattern is also innovative and conspicuous. Grip is not enough speed so it's necessary and sufficient. Recent tires are IRC only (laugh)
This review is about item#38893513.

Related Products