Buy more than* S$200* and get FREE SHIPPING

SS-560 Tire

3.00 (1)
Purpose
14 inches dedicated scooter tire
Main Compatible Vehicle
PCX
Pattern
SS-560
Type
TL
...see all>
Product Options
ADD TO CART
Compatible Tread Width (mm) Allowable Rim Width (inch) Speed Symbol / Load Indication Standard Rim Width (inch) Tire Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Tread Width (mm) Allowable Rim Width (inch) Speed Symbol / Load Indication Standard Rim Width (inch) Tire Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rear for 98 2.15 - 2.75 51P 2.5 100/90-14 1PC 1 122469 38893531 -
Discontinued
[x]
Front for 87 1.85 to 2.50 46P 2.15 90/90-14 1PC 1 121140 38893522 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Exchange for a favorite car
3
From Japan
On 2014-10-28 13:19:35
This size has few choices, I chose the genuine one in the end after all so I do not know the difference from the previous one.
This review is about item#38893531.

Related Products