Buy more than* S$200* and get FREE SHIPPING

Switching power supply ZWS-BAF series

5.00 (2)
Holding Time (ms)
20
Input Frequency (Hz)
47-63
Storage Temperature (DegreeC)
-30-+75
...see all>
Product Options
ADD TO CART
Outer Dimensions (Width W x Height H x Depth D) (mm) Weight (g) Rated Output Voltage (DC V) Over-Voltage Protection Rated Input Efficiency (%) Overcurrent Protection Output Voltage Range (V) Maximum Output Power (W) Input Curret (A) Power Factor Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Dimensions (Width W x Height H x Depth D) (mm) Weight (g) Rated Output Voltage (DC V) Over-Voltage Protection Rated Input Efficiency (%) Overcurrent Protection Output Voltage Range (V) Maximum Output Power (W) Input Curret (A) Power Factor Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50x33x150 230 24 DC27.6V-DC32.4V (100/200VAC)84/87 3.36A- DC21.6-DC26.4 76.8 (100/200VAC)0.95/0.5 (100/200VAC)0.97/0.91 1pc 1 ZWS75BAF-24 39183277 53.99 SGD
In stock
62x33x155 290 24 DC27.6V-DC32.4V (100/200VAC)87/89 4.52A- DC21.6-DC26.4 103.2 (100/200VAC)1.3/0.65 (100/200VAC)0.98/0.93 1pc 1 ZWS100BAF-24 39183216 65.99 SGD
Shipped after 2018-02-27
75x37x160 390 24 DC27.6V-DC32.4V (100/200VAC)88/90 6.62A- DC21.6-DC26.4 151.2 (100/200VAC)1.9/0.95 (100/200VAC)0.98/0.93 1pc 1 ZWS150BAF-24 39183234 84.99 SGD
In stock
50x26x132 165 12 DC13.8V-DC16.2V (100/200VAC)83/85 4.51A- DC10.8-DC13.2 51.6 (100/200VAC)0.65/0.35 (100/200VAC)0.97/0.91 1pc 1 ZWS50BAF-12 39183243 42.99 SGD
In stock
50x26x132 165 24 DC27.6V-DC32.4V (100/200VAC)84/87 2.20A- DC21.6-DC26.4 50.4 (100/200VAC)0.65/0.35 (100/200VAC)0.97/0.91 1pc 1 ZWS50BAF-24 39183252 41.99 SGD
In stock
50x33x150 230 12 DC13.8V-DC16.2V (100/200VAC)83/85 6.61A- DC10.8-DC13.2 75.6 (100/200VAC)0.95/0.5 (100/200VAC)0.97/0.91 1pc 1 ZWS75BAF-12 39183261 53.99 SGD
In stock
62x33x155 290 12 DC13.8V-DC16.2V (100/200VAC)86/88 8.93A- DC10.8-DC13.2 102 (100/200VAC)1.3/0.65 (100/200VAC)0.98/0.93 1pc 1 ZWS100BAF-12 39183207 68.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
it's the best!
5
From Japan
On 2017-04-24 13:15:59
I bought it for use as a power supply for a digital amplifier, but I was able to purchase at a premium price. it's the best! I'd like to ask you again next time.
This review is about item#39183243.
As stabilization power supply for various tests
5
From Japan
On 2013-10-21 12:48:23
I think that regulation is also good and compact and user-friendly I think that it would be good if wiring withdrawing connector should also be attached I could not find anything matching the board connector I used the wiring directly with soldering
This review is about item#39183261.

Related Products