Buy more than* S$200* and get FREE SHIPPING

Toggle Switch

4.60 (5)
Switch Roperty
ON-OFF
Circuit
SPST(2P)
Lever Color
Nickel plated (finishing)
Insulation Voltage
AC 1500V/ within 1 minute
Contact Resistance (mohm)
20 Or less (max)
Insulation Resistance (Mohm)
MORE THAN 100 (MIN) /DC500V
...see all
Product Options
ADD TO CART
Current Capacity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Current Capacity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10A250V.AC 1PC 1 DS-122 38906621 4.65 SGD
In stock
10A250V.AC 6A250V.AC 1PC 1 DS-122E 38906637 3.94 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
For Sambar hazard replacement
5
From Japan
On 2016-10-20 22:34:18
I'd like to change the hazard switch of the Sumber because it is on the handle, but will I play the role of a hazard even after the exchange?
This review is about item#38906621.
wiring
5
From Japan
On 2016-05-05 15:27:59
Sungee is good with a small but ON / OFF nameplate. Size is not particularly large or small, and it is just good size unless it is used frequently.
This review is about item#38906637.
Light tiger DT 51 repair parts for genuine work lamp
5
From Japan
On 2015-04-26 21:39:18
I wanted to repair genuine work light of light tiger, but because it was decided the usable size to fit in the original place, I could repair it safely thanks to this product.
This review is about item#38906621.
Operation of machine parts
5
From Japan
On 2015-02-24 17:50:46
Although I had been using it for a while, since I had purchased purchase from an electrical machinery store, there was something that took us due to delivery as well. Because each one is in the gym, it is better to have it
This review is about item#38906621.
ON / OFF of counting counter
3
From Japan
On 2014-11-24 00:48:19
The price is cheap and good
This review is about item#38906637.

Related Products