Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Cycle(Hz) Weight (g) Frequency Range Rated Input (W) Maximum Input (W) Sound Pressure Level (dB) Caliber (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cycle(Hz) Weight (g) Frequency Range Rated Input (W) Maximum Input (W) Sound Pressure Level (dB) Caliber (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Lowest resonance) 480 40.5 Fo to 4000Hz 0.2 0.4 (Output) 84 W / m (Diaphragm) 50   1PC 1 T50C17C-1 38908152 7.99 SGD
Shipped after 2018-06-22
(Lowest resonance) 430 43 Fo to 4000Hz 0.2 0.5 (Output) 84 W / m (Diaphragm) 57   1PC 1 T57C22C-4 38908161 8.99 SGD
In stock
(Lowest resonance) 450 56 Fo to 4000Hz 0.25 0.4 (Output) 84 W / m (Diaphragm) 57   1PC 1 F57C55C-1 38908116 5.99 SGD
In stock
(Lowest resonance) 450 52 Fo to 4000Hz 0.2 0.4 (Output) 83 W / m (Diaphragm) 50   1PC 1 F50C17C-1 38908107 5.99 SGD
Shipped after 2018-06-20
(Lowest resonance) 560 15 Fo to 3000Hz 0.5 1 (Output) 84 W / m (Diaphragm) 50   1PC 1 S50C12-3 38908143 9.99 SGD
In stock
(Lowest resonance) 400 83 Fo to 4000Hz 2 5 (Output) 89 W / m (Diaphragm) 77   1PC 1 F77C123-1 38908125 10.99 SGD
In stock
(The lowest resonance) 440 65 Fo-3500Hz 3 5 #N/A 35x18xt6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F66G11-10 70353772 40.99 SGD
Shipped after 2018-07-03
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Used for repair of intercom slave speaker
5
From Japan
On 2017-06-08 12:27:37
Exchange as replacement without any problems as a substitute! Moreover, it arrives as soon as placing an order, so it is very helpful.
This review is about item#38908143.
Used for own products
5
From Japan
On 2017-04-05 15:07:59
There is stock every time and it is very helpful. Especially without any inconveniences I will purchase every time.
This review is about item#38908125.
Since there is no sound from the subunit of the interphone, as cone paper was damaged due to aged deterioration,
4
From Japan
On 2017-03-30 11:37:08
The speaker diameter was not enough, but as a range of error, I removed the old one with the solder iron, and soldered this speaker. I got a sound, it was about 5 minutes working time. If you exchange the whole handset, it is 2000 yen at the cheapest price, that is about 800 yen (main body about 300 yen, postage 500 yen). I hope the shipping fee is about this (diameter 5 cm, weight?) Is around 250 yen! It is!
This review is about item#38908107.
Repair of housing equipment and home appliances.
3
From Japan
On 2016-10-03 00:07:58
Interphone speaker cone burned and deteriorated, I can not hear audio, it is about 8 months after purchase, exchange. It is good now. Because it faces the south of a detached house, only after confirming durability. Also exchange radio speaker here is also good.
This review is about item#38908161.
For wireless speakers
4
From Japan
On 2015-03-22 19:23:37
It seems that it is easy to hear as it is only for audio.
This review is about item#38908125.
Motorcycle KTEL Headset Speaker Repair
5
From Japan
On 2014-10-12 09:01:42
I found out if the old type headset speaker was broken and I found it when I was looking for the same product, I was able to upgrade version from 8 Ω 0.2 W to 0.5 W at the price of 1/3 of genuine. Speaker shape looks the same as genuine products It is good to purchase cheaply, but it is none to say if the small item's monotaro shipping cost is a little cheaper. (Shipping fee is higher than goods with 1 piece)
This review is about item#38908143.
Used as interphone speaker
5
From Japan
On 2014-08-30 15:09:02
Although I used it as a speaker of an interphone, it can be used without any problem in function. Just for outdoor use, waterproofing such as covering the speaker with vinyl was necessary.
This review is about item#38908161.

Related Products