Buy more than* S$200* and get FREE SHIPPING

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Frequency Range
Fo to 10000Hz
Impedance (ohm)
8
Circuit
Rare earth magnet (samarium-cobalt, neodymium) type
Rated Input (W)
1
Maximum Input (W)
1.5
Sound Pressure Level (dB)
(Output) 82 W / m
Caliber (phi mm)
(Diaphragm) 20 x 40
Cycle(Hz)
(Lowest resonance) 570
Weight (g)
6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 S20E40A01-3 38908177 12.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products