Buy more than* S$200* and get FREE SHIPPING

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Frequency Range
Fo to 5000Hz
Impedance (ohm)
8
Circuit
Rare earth magnet (samarium-cobalt, neodymium) Type
Rated Input (W)
0.5
...see all>
Product Options
ADD TO CART
Maximum Input (W) Sound Pressure Level (dB) Caliber (phi mm) Cycle(Hz) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Input (W) Sound Pressure Level (dB) Caliber (phi mm) Cycle(Hz) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.8 (Output) 83 W / m (Diaphragm) 36 (Lowest resonance) 550 9 1PC 1 S36G04K-3 38908195 9.99 SGD
In stock
1 (Output) 81 W / m (Diaphragm) 28 (Lowest resonance) 650 5 1PC 1 S28G10K-15 38908186 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Radar speaker exchange
5
From Japan
On 2017-11-08 16:09:25
I changed it immediately after arrival. The volume has been raised than before.
This review is about item#38908195.
Use as an auxiliary inside the personal computer
4
From Japan
On 2017-05-23 14:45:51
I am satisfied with the design, size, volume, sound quality as expected.
This review is about item#38908186.
Replacement of broken speaker of wireless call
5
From Japan
On 2014-10-14 22:14:06
It was the same size as the speaker I used so far and it was easy to install. I am satisfied with sufficient volume.
This review is about item#38908186.

Related Products