Buy more than* S$200* and get FREE SHIPPING

Push Button Switch Alternate

4.54 (13)
Current Capacity
10A125V.AC 6A250V.AC
Switch Roperty
ON-ON
Circuit
DPDT(6P)
Insulation Voltage
AC 1500V/ within 1 minute
Contact Resistance (mohm)
20 Or less (max)
Insulation Resistance (Mohm)
MORE THAN 100 (MIN) /DC500V
Mounting Hole (mm)
REFERENCE: phi 12.2
Button Color
Iron (chromium plating)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DS-008 38905535 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.54
13 Customer Reviews
The reviews are automatic translation.
Switch change
4
From Japan
On 2018-02-28 04:55:06
Although the switch concerning the fluorescent light of the kitchen failed and it replaced, it can be used without discomfort. It was good that I could purchase it with a monotaro because similar shape was not sold nearby.
This review is about item#38905544.
Switch exchange of sinking light
5
From Japan
On 2017-08-16 22:46:35
I thought that the sewing exit light switch failed and it was thought that it would be exchanged with the main body, but the same parts existed, so we did not replace the main body. Thank you very much for helping me.
This review is about item#38905544.
On Off of working machine and jig lighting
5
From Japan
On 2017-06-06 21:06:36
There are quite a few machines in use at any workplace. I do not use grinding for hours, but when I use it I want a light. It is convenient for usage that turns on the light at the knee and off at the knee when it is over. Even if both hands are occupied, Switch On-Off safely comfortable even when wet.
This review is about item#38905544.
Parts exchange
5
From Japan
On 2017-05-14 22:40:47
I was deeply moved by ordering and reaching the next day. Things are normal.
This review is about item#38905657.
For improving the switch function of the vehicle
5
From Japan
On 2017-04-08 14:30:44
Until now it has become easier to operate with OFF by pushing once again if you pressed the switch all the time you had to keep pressing the switch all the time
This review is about item#38905544.
I am covering the membrane and using it underwater.
4
From Japan
On 2017-01-11 15:32:44
Up to now we have used nearly 600, but there were only two problems. Privately there is no problem but it is ★ ★ ★ ★ ☆. When actually using it, I tested 10 MS666K with human fingers on and off 10,000 times, but none of the problems occurred. The problem that happened twice was resolved by trouble that it will not be energized Where is the internal gear? It was caused by the deformation of the claws of the metal and the metal feathers stopped rotating. I do not know the cause of deformation. Even with that in mind, this is the best if you consider pushing comfortable size price durability etc together. I like it even easier to implement if you give me a slightly longer button.
This review is about item#38905745.
Parts of motorized reel for fishing
4
From Japan
On 2016-05-28 01:16:51
I attach the smallest alternate switch to my self-made electric reel for a wagashi. The click feeling is good, it is the optimum switch. However, one of these attached switches was defective. Therefore, I decomposed the completed reel and ordered and replaced the same switch again. This time I order an extra number and inspect it myself. Although it is an inexpensive part, in some cases the attached product may be drowned, so please inspect the goods securely. I like the product itself. There is only one defective item at the moment.
This review is about item#38905745.
Model work
2
From Japan
On 2016-03-01 20:12:04
I want an alternate type with a smaller tact switch
This review is about item#38905745.
Power supply switches of measuring instruments
5
From Japan
On 2015-11-03 20:49:29
Machining is easy as it can be done with round holes.
This review is about item#38905727.
Grandchild's work (free research)
5
From Japan
On 2015-08-25 09:45:46
In desperate research of the grandchild's research, "I want to switch electricity ..." I was consulted and remembered the alternate type of toggle switch, I searched for a model store, but there is not a moderate one and I am looking for it on the net I came to "Monotaro". No item to say! Soldering and other help entered The other day, a fine work entered with the switching circuit of electricity was completed.
This review is about item#38905702.

Related Products