Buy more than* S$200* and get FREE SHIPPING

Switch Self-Locking

5.00 (2)
Current Capacity
3A125V.AC 1A250V.AC
Switch Roperty
OFF-ON
Circuit
SPST(2P)
Mounting Plate Thickness (mm)
1.5 to 3
Insulation Voltage
AC 1500V 1 minute
Contact Resistance (mohm)
20 or less (MAX)
Insulation Resistance (Mohm)
More than 100 (MIN) / DC500V
Mounting Hole (mm)
(Reference) 12.2-40
Operating Characteristics
Alternate
Terminal Shape
Solder terminal
Number of Poles
2
...see all>
Product Options
ADD TO CART
Button Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Button Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 DS-435S-W 38905772 2.99 SGD
In stock
Red 1PC 1 DS-435S-R 38905763 2.99 SGD
In stock
Black 1PC 1 DS-435S-K 38905754 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Desk lamp
5
From Japan
On 2018-01-11 14:34:24
Pana's electric stand (product 30 years ago), the switch became poor contact so I tried to solder it myself and bought it. Thanks to the resurrection.
This review is about item#38905763.
As a switch for after-installed electrical components of a car
5
From Japan
On 2015-07-15 15:05:40
Because it is a compact and alternate type switch, I think that it is very convenient for wearing on a car. Although it is wearing side by side, it does not take up space and it saves space. There are red and white color differences, you can also use properly. I am also thankful that it is cheaper than buying it at the manufacturer's manufacturer.

Related Products