Buy more than* S$200* and get FREE SHIPPING

Push Button Switch Snap In Type Non Lock Ds-663 Series

4.67 (3)
Current Capacity
1A125V.AC
Switch Roperty
OFF-(ON)
Circuit
SPST(2P)
Color (Body)
Black
Insulation Voltage
AC 1000 V FOR 1 MINUTE
Contact Resistance (mohm)
20 Or less (max)
Insulation Resistance (Mohm)
MORE THAN 100 (MIN) /DC500V
Terminal Shape
Solder terminals
Button Shape
Round type
Specification
Clicks texture (inverted rubber)
...see all>
Product Options
ADD TO CART
Button Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Button Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 DS-663-C-R-W-S-K-K 38905876 1.99 SGD
In stock
White 1PC 1 DS-663-C-R-W-S-K-W 38905894 1.99 SGD
In stock
Red 1PC 1 DS-663-C-R-W-S-K-R 38905885 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for operation of rationalization equipment of factory
5
From Japan
On 2018-01-13 22:31:00
Because there are three colors, it is convenient to use different functions separately. Size is also appropriate, operation feeling is also very good.
This review is about item#38905894.
Lighting SW ON-OFF 3 places for latch circuit
4
From Japan
On 2015-01-15 19:44:25
Just by opening a hole, you do not have to think about the installation position, the price is also cheap.
This review is about item#38905885.
Furniture lighting
5
From Japan
On 2014-04-07 15:48:59
I was looking for a shallow depth with a push switch for furniture lighting. This item is both adequate in shape and texture. I will also purchase it.
This review is about item#38905876.

Related Products