Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Push Button Switch Self Lock P Series

4.33 (6)
Current Capacity
3A125V.AC 1A250V.AC
Switch Roperty
OFF-ON
Circuit
SPST(2P)
Insulation Voltage
AC 1500V 1 minute
Contact Resistance (mohm)
10 or less (MAX)
Insulation Resistance (Mohm)
More than 100 (MIN) / DC500V
Operating Characteristics
Alternate
...see all>
Product Options
ADD TO CART
Button Color Button Shape Frame Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Button Color Button Shape Frame Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diamond cut Silver Rectangle Silver   1PC 1 DS-462 38905991 4.99 SGD
Shipped after 2018-06-27
Black Positive square Black mold   1PC 1 DS-453-K 38905955 2.99 SGD
In stock
Red Positive square Black mold   1PC 1 DS-453-R 38905964 2.99 SGD
Shipped after 2018-06-27
White Positive square Black mold   1PC 1 DS-453-W 38905973 3.99 SGD
Shipped after 2018-06-27
Silver Positive square Black mold *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DS-454 57591572 8.99 SGD
Shipped after 2018-09-19
Black Round Type Black mold   1PC 1 DS-450-K 38905912 2.99 SGD
In stock
Diamond cut Silver Positive square Black mold   1PC 1 DS-456 38905982 2.99 SGD
Shipped after 2018-06-27
Silver Positive square Black mold *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DS-467 57591597 12.99 SGD
Shipped after 2018-09-19
White Round Type Black mold   1PC 1 DS-450-W 38905937 2.99 SGD
In stock
Silver Round Type Black mold *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DS-451 57591344 8.99 SGD
Shipped after 2018-09-19
Silver Round Type Silver   1PC 1 DS-452 38905946 3.99 SGD
In stock
Silver Round Type Black mold   1PC 1 DS-464 57591554 2.99 SGD
Shipped after 2018-06-26
Red Round shape Black mold   1PC 1 DS-450-R 38905921 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
For sewing machine switch exchange
4
From Japan
On 2018-02-12 19:22:19
I used it over 20 years ago. The dimensions of the product are stated and it is kind.
This review is about item#38905921.
New production and repair of electronic equipment
4
From Japan
On 2017-09-01 08:57:31
Operation is completed by only drilling 10 mm in diameter by a drill (drilling machine) Working time can be shortened. The finish design is better than the snap switch. The pushing force is also moderate.
This review is about item#38905955.
Exchange of sewing machine switch
5
From Japan
On 2017-04-28 15:26:01
I bought it because my household sewing machine switch was broken. We can use it without problems. In this condition it will be broken again so I will purchase it again when it gets broken
This review is about item#38905921.
For machine control
5
From Japan
On 2016-08-16 20:16:15
I am satisfied with cost and function.
This review is about item#38905955.
Koukann
5
From Japan
On 2016-03-09 20:37:50
Iiyo
This review is about item#38905921.
Mounting on a car
3
From Japan
On 2013-06-09 14:27:58
It was okay, too.
This review is about item#38905921.

Related Products