Buy more than* S$200* and get FREE SHIPPING

Push Button Switch Self Lock, LED, DS-664 Series

Current Capacity
3A125V.AC
Switch Roperty
OFF-ON
Circuit
SPST(2P)
Color (Body)
Black
Insulation Voltage
AC 1000V 1 minute
Contact Resistance (mohm)
20 or less (MAX)
Insulation Resistance (Mohm)
More than 100 (MIN) / DC500V
Terminal Shape
Solder terminal
...see all
Product Options
ADD TO CART
Illumination Classification Button Color Button Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Illumination Classification Button Color Button Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
With LED Transparent green Round shape 1PC 1 DS-664K-C-L-S-K-TG 38906007 4.31 SGD
Shipped after 2017-05-29
With LED Transparent red Round Type 1PC 1 DS-664K-C-L-S-K-TR 38906016 4.31 SGD
Shipped after 2017-05-29
With LED Transparent yellow Round Type 1PC 1 DS-664K-C-L-S-K-TY 38906025 4.31 SGD
Shipped after 2017-05-29
Without LED Black Round Type 1PC 1 DS-664K-C-N-S-K-K 38906034 3.20 SGD
Shipped after 2017-05-29
ADD TO CART

Related Products