Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Push Button Switch Non Lock

4.43 (7)
Current Capacity
1A125V.AC
Switch Roperty
OFF-(ON)
Circuit
SPST(2P)
Contact Resistance (mohm)
20 Or less (max)
Button Color
Black
...see all>
Product Options
ADD TO CART
Insulation Voltage Insulation Resistance (Mohm) Mounting Hole (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulation Voltage Insulation Resistance (Mohm) Mounting Hole (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC 1000V 1 minute More than 100 (MIN) / DC500V (Reference) phi12.2 1PC 1 MS-016 38906296 2.99 SGD
Shipped after 2018-06-25
AC 1000 V FOR 1 MINUTE MORE THAN 100 (MIN) /DC500V REFERENCE: phi 12.2 1PC 1 DS-016 38906061 2.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Used as a counter reset button
4
From Japan
On 2018-01-27 10:23:41
Counter The reset button of the tester is small, so you can push it even if you are wearing gloves.
This review is about item#38906147.
Bike brake pressure switch
5
From Japan
On 2017-05-04 10:42:30
It is very nice because it is solid made in Japan. The price was also cheaper than I thought it was good.
This review is about item#38906393.
Passenger car horn button
5
From Japan
On 2017-05-01 11:48:38
I ordered on Sunday afternoon and arrived Monday morning. very helpful. Thank you very much.
This review is about item#38906156.
Expansion of in-vehicle switch
3
From Japan
On 2016-12-26 16:35:46
There is no click feeling when pushed, it is better if there is an explicit signal of circuit on / off.
This review is about item#38906305.
Radial ball machine
4
From Japan
On 2016-01-28 18:47:55
The same non-lock purchased last time purchased because of poor contact.
This review is about item#38906305.
ON-OFF switch
5
From Japan
On 2016-01-27 15:34:55
very good
This review is about item#38906113.
Motorcycle custom
5
From Japan
On 2015-04-08 13:06:08
Although it was used for the cell button of the motorcycle, it is small and compact and satisfied collectively.
This review is about item#38906147.

Related Products