Buy more than* S$200* and get FREE SHIPPING

Push Button Switch Non Lock, P Series

4.50 (2)
Current Capacity
3A125V.AC 1A250V.AC
Switch Roperty
OFF-(ON)
Circuit
SPST(2P)
Insulation Voltage
AC 1500V 1 minute
Contact Resistance (mohm)
10 or less (MAX)
Insulation Resistance (Mohm)
More than 100 (MIN) / DC500V
...see all>
Product Options
ADD TO CART
Button Shape Frame Color Button Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Button Shape Frame Color Button Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Round Type Silver Silver 1PC 1 DS-465 38906515 6.99 SGD
Shipped after 2018-04-26
Round Type Black mold Red 1PC 1 DS-463-R 38906481 2.99 SGD
In stock
Positive square Black mold Diamond cut Silver 1PC 1 DS-469 38906524 5.99 SGD
Shipped after 2018-04-26
Round Type Black mold Silver 1PC 1 DS-464 38906506 2.99 SGD
Shipped after 2018-04-26
Rectangle Silver Diamond cut Silver 1PC 1 DS-475 38906533 6.99 SGD
Shipped after 2018-04-26
Round Type Black mold White 1PC 1 DS-463-W 38906497 2.99 SGD
In stock
Round shape Black mold Black 1PC 1 DS-463-K 38906472 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Replacing a failed switch
5
From Japan
On 2017-10-17 08:32:16
I purchased and exchanged it by looking for the size suitable for exchange from various switches. You can order in comfort because you can understand the detailed dimensions.
This review is about item#38906481.
An alternative to a toy switch.
4
From Japan
On 2017-04-22 15:11:44
I am satisfied with the price. After all, Japanese company's goods are good.
This review is about item#38906481.

Related Products