Buy more than* S$200* and get FREE SHIPPING

Toggle Switch MS-500 Series

4.77 (13)
Current Capacity
6A125V.AC
Contact Resistance (mohm)
20 Or less (max)
...see all>
Product Options
ADD TO CART
Switch Roperty Circuit Operating Portion Shape Lever Plane Tilt (degree) Mounting Plate Thickness (mm) Lever Color Insulation Resistance (Mohm) Terminal Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Switch Roperty Circuit Operating Portion Shape Lever Plane Tilt (degree) Mounting Plate Thickness (mm) Lever Color Insulation Resistance (Mohm) Terminal Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ON-OFF SPST(2P) Mold flat lever 24+/-4 Max3 Red More than 100 (MIN) / DC500V Solder terminal 1PC 1 MS-500K-MF-R 38907032 6.99 SGD
Shipped after 2018-01-23
ON-OFF SPST(2P) Flat metal lever 24+/-4 Max3 Silver More than 100 (MIN) / DC500V Solder terminal 1PC 1 MS-500K-F 38907014 5.99 SGD
In stock
ON-ON DPDT(6P) Bat-shaped lever 24+/-4 Max3 Silver More than 100 (MIN) / DC500V Solder terminal 1PC 1 MS-500F-B 38906892 3.99 SGD
In stock
ON-ON SPDT(3P) Mold flat lever 24+/-4 Max3 Black More than 100 (MIN) / DC500V Solder terminal 1PC 1 MS-500A-MF-K 38906786 3.99 SGD
In stock
ON-ON SPDT(3P) Mold flat lever 24+/-4 Max3 White More than 100 (MIN) / DC500V Solder terminal 1PC 1 MS-500A-MF-W 38906813 3.99 SGD
In stock
ON-ON SPDT(3P) Mold flat lever 24+/-4 Max3 Yellow More than 100 (MIN) / DC500V Solder terminal 1PC 1 MS-500A-MF-Y 38906822 3.99 SGD
Shipped after 2018-01-23
ON-ON SPDT(3P) Bat-shaped lever (with salt Bikyappu) 24+/-4 Max3 Black More than 100 (MIN) / DC500V Solder terminal 1PC 1 MS-500A-BC-K 38906761 2.99 SGD
In stock
ON-OFF-ON SPDT(3P) Flat metal lever 12+/-2 Max3 Silver More than 100 (MIN) / DC500V Solder terminal 1PC 1 MS-500C-F 38906847 5.99 SGD
In stock
ON-OFF-ON SPDT(3P) Mold flat lever 12+/-2 Max3 Red More than 100 (MIN) / DC500V Solder terminal 1PC 1 MS-500C-MF-R 38906865 4.99 SGD
Shipped after 2018-01-23
ON-ON DPDT(6P) Flat metal lever 24+/-4 Max3 Silver More than 100 (MIN) / DC500V Solder terminal 1PC 1 MS-500F-F 38906901 6.99 SGD
In stock
ON-ON DPDT(6P) Mold flat lever 24+/-4 Max3 Black More than 100 (MIN) / DC500V Solder terminal 1PC 1 MS-500F-MF-K 38906917 5.99 SGD
Shipped after 2018-01-23
ON-ON DPDT(6P) Mold flat lever 24+/-4 Max3 Red More than 100 (MIN) / DC500V Solder terminal 1PC 1 MS-500F-MF-R 38906926 4.99 SGD
In stock
ON-ON DPDT(6P) Mold flat lever 24+/-4 Max3 Blue More than 100 (MIN) / DC500V Solder terminal 1PC 1 MS-500F-MF-U 38906935 6.99 SGD
Shipped after 2018-01-23
ON-OFF-ON DPDT(6P) Flat metal lever 12+/-2 Max3 Silver More than 100 (MIN) / DC500V Solder terminal 1PC 1 MS-500H-F 38906971 8.99 SGD
Shipped after 2018-01-23
ON-OFF-ON DPDT(6P) Mold flat lever 12+/-2 Max3 Black More than 100 (MIN) / DC500V Solder terminal 1PC 1 MS-500H-MF-K 38906987 4.99 SGD
In stock
ON-OFF-ON DPDT(6P) Mold flat lever 12+/-2 Max3 Red More than 100 (MIN) / DC500V Solder terminal 1PC 1 MS-500H-MF-R 38906996 7.99 SGD
Shipped after 2018-01-23
ON-ON SPDT(3P) Mold flat lever 24+/-4 Max3 Red More than 100 (MIN) / DC500V Solder terminal 1PC 1 MS-500A-MF-R 38906795 3.99 SGD
Shipped after 2018-01-23
ON-OFF-ON SPDT(3P) Mold flat lever 12+/-2 Max3 Blue More than 100 (MIN) / DC500V Solder terminal 1PC 1 MS-500C-MF-U 38906874 3.99 SGD
In stock
ON-OFF-ON SPDT(3P) Mold flat lever 12+/-2 Max3 White More than 100 (MIN) / DC500V Solder terminal 1PC 1 MS-500C-MF-W 38906883 4.99 SGD
Shipped after 2018-01-23
ON-ON DPDT(6P) Mold flat lever 24+/-4 Max3 White More than 100 (MIN) / DC500V Solder terminal 1PC 1 MS-500F-MF-W 38906944 5.99 SGD
Shipped after 2018-01-23
ON-ON DPDT(6P) Mold flat lever 24+/-4 Max3 Yellow More than 100 (MIN) / DC500V Solder terminal 1PC 1 MS-500F-MF-Y 38906953 6.99 SGD
Shipped after 2018-01-23
ON-OFF-ON DPDT(6P) Bat-shaped lever 12+/-2 Max3 Silver More than 100 (MIN) / DC500V Solder terminal 1PC 1 MS-500H-B 38906962 3.99 SGD
In stock
ON-ON SPDT(3P) Mold flat lever 24+/-4 Max3 Blue More than 100 (MIN) / DC500V Solder terminal 1PC 1 MS-500A-MF-U 38906804 3.99 SGD
In stock
ON-OFF SPST(2P) Mold flat lever 24+/-4 Max3 Blue More than 100 (MIN) / DC500V Solder terminal 1PC 1 MS-500K-MF-U 38907041 6.99 SGD
Shipped after 2018-01-23
ON-OFF-ON SPDT(3P) Mold flat lever 12 +/- 2 Up to 3 Black More than 100 (MIN) / DC500V Solder terminal 1PC 1 MS-500C-MF-K 38906856 3.99 SGD
In stock
ON-OFF SPST(2P) Mold flat lever 24+/-4 Up to 3 Black More than 100 (MIN) / DC500V Solder terminal 1PC 1 MS-500K-MF-K 38907023 3.99 SGD
In stock
ON-ON SPDT(3P) Bat-shaped lever 24+/-4 Maximum of 3 Silver MORE THAN 100 (MIN) /DC500V Solder terminals 1PC 1 MS-500A-B 38906743 2.99 SGD
In stock
ON-ON SPDT(3P) Bat-shaped short lever 24+/-4 Maximum of 3 Silver MORE THAN 100 (MIN) /DC500V Solder terminals 1PC 1 MS-500A-B2 38906752 2.99 SGD
In stock
ON-ON SPDT(3P) Metal flat lever 24+/-4 Maximum of 3 Silver MORE THAN 100 (MIN) /DC500V Solder terminals 1PC 1 MS-500A-F 38906777 5.99 SGD
In stock
ON-OFF-ON SPDT(3P) Bat-shaped lever 12+/-2 Maximum of 3 Silver MORE THAN 100 (MIN) /DC500V Solder terminals 1PC 1 MS-500C-B 38906831 2.99 SGD
In stock
ON-OFF SPST(2P) Bat-shaped lever 24+/-4 Maximum of 3 Silver MORE THAN 100 (MIN) /DC500V Solder terminals 1PC 1 MS-500K-B 38907005 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
For reclining operation switch of electric wheelchair
5
From Japan
On 2017-10-25 20:51:32
Because the size is compact · easy to use. I will also purchase it.
This review is about item#38906831.
Power switch of 12V equipment
5
From Japan
On 2017-07-26 18:11:40
It is small, but the price is cheap, enough electric current can be taken. Prices vary considerably with the knob shape, but this is common and least expensive.
This review is about item#38907005.
Exchanging parts for lighting made by Oderick
5
From Japan
On 2017-07-23 04:20:20
Due to breakdown in kitchen lighting (switch contact failure), we ordered. Since it was a part of the same standard, it was saved because it was a parts cost of several hundred yen.
This review is about item#38907005.
Equipment production
4
From Japan
On 2017-07-13 15:22:34
The thing of this time is also small, but I want something smaller and cheaper.
This review is about item#38907005.
Replacement of toy switches.
3
From Japan
On 2017-04-22 15:09:15
I am satisfied with the price. After all, Japanese company's goods are good.
This review is about item#38906892.
Switching model power supply
5
From Japan
On 2017-04-04 18:30:49
It works slightly better, I do not know the durability because it has not been used for a long time.
This review is about item#38906743.
Switch of electric control system
5
From Japan
On 2017-01-17 20:38:17
We first used inexpensive china made in China, we did not function at all after wiring (the lever did not move after soldering) or problems such as broken screws at the time of installation, so we did not rest assured that even if it worked, we discarded all the rest. After that I bought it and it works without problems at all. Excellent stroke and snap feeling, again convinced of being made in Japan again. I regret that I cheated on cheap Chinese made.
This review is about item#38906743.
Switch change
5
From Japan
On 2016-10-25 16:20:19
It can be used without problems, feeling good when touching and a touch-catch. Speaking of greed, it is even better if the terminal in the middle is a little longer.
This review is about item#38906874.
Koukann
5
From Japan
On 2016-03-09 20:45:06
Iiyo
This review is about item#38906795.
Research and Development
5
From Japan
On 2015-07-02 16:09:56
There is no problem at all. As I noticed since purchasing, the type with a flat surface on the lever has become a specification that the direction of the surface moves slightly (about 10 degrees around the axis).
This review is about item#38906777.

Related Products