Buy more than* S$200* and get FREE SHIPPING

Toggle Switch MS-500

4.11 (9)
Current Capacity
6A125V.AC
Insulation Voltage
(Between terminals) AC1000V 1 minute, AC1500V 1 minute (non-live parts and live parts)
Contact Resistance (mohm)
20 or less (MAX)
Insulation Resistance (Mohm)
More than 100 (MIN) / DC500V
Terminal Shape
Solder terminal
...see all>
Product Options
ADD TO CART
Switch Roperty Circuit Operating Portion Shape Lever Plane Tilt (degree) Lever Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Switch Roperty Circuit Operating Portion Shape Lever Plane Tilt (degree) Lever Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ON-OFF-(ON) SPDT(3P) Bat-shaped lever 12+/-2 Silver 1PC 1 MS-500D-B 38907075 2.99 SGD
In stock
(ON)-OFF-(ON) SPDT(3P) Mold flat lever 12+/-2 Black 1PC 1 MS-500E-MF-K 38907111 3.99 SGD
In stock
(ON)-OFF-(ON) SPDT(3P) Mold flat lever 12+/-2 Red 1PC 1 MS-500E-MF-R 38907127 3.99 SGD
In stock
(ON)-OFF-(ON) DPDT(6P) Mold flat lever 12+/-2 Black 1PC 1 MS-500J-MF-K 38907172 4.99 SGD
In stock
(ON)-OFF-(ON) DPDT(6P) Bat-shaped lever 12+/-2 Silver 1PC 1 MS-500J-B 38907154 3.99 SGD
In stock
ON-OFF-(ON) SPDT(3P) Flat metal lever 12+/-2 Silver 1PC 1 MS-500D-F 38907084 5.99 SGD
In stock
(ON)-OFF-(ON) DPDT(6P) Flat metal lever 12+/-2 Silver 1PC 1 MS-500J-F 38907163 6.99 SGD
In stock
ON-OFF-(ON) DPDT(6P) Bat-shaped lever 12+/-2 Silver 1PC 1 MS-500I-B 38907145 4.99 SGD
In stock
(ON)-OFF-(ON) DPDT(6P) Mold flat lever 12+/-2 Red 1PC 1 MS-500J-MF-R 38907181 7.99 SGD
Shipped after 2018-06-28
(ON)-OFF-(ON) SPDT(3P) Flat metal lever 12+/-2 Silver 1PC 1 MS-500E-F 38907102 5.99 SGD
In stock
ON-(ON) SPDT(3P) Bat-shaped lever 20+/-4 Silver 1PC 1 MS-500B-B 38907057 2.99 SGD
In stock
(ON)-OFF-(ON) SPDT(3P) Bat-shaped lever 12+/-2 Silver 1PC 1 MS-500E-B 38907093 2.99 SGD
In stock
ON-(ON) DPDT(6P) Bat-shaped lever 20+/-4 Silver 1PC 1 MS-500G-B 38907136 3.99 SGD
In stock
ON-(ON) SPDT(3P) Flat metal lever 20+/-4 Silver 1PC 1 MS-500B-F 38907066 6.99 SGD
Shipped after 2018-06-29
(ON)-OFF-(ON) DPDT(6P) Mold flat lever 12+/-2 Yellow 1PC 1 MS-500J-MF-Y 38907197 7.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 4.11
9 Customer Reviews
The reviews are automatic translation.
Used for control panel
2
From Japan
On 2018-04-16 19:22:26
Non-lock is a momentary action, but this switch is a feeling that motion is not somewhat somewhat, there was a feeling of use that seems to have a slight stuck.
This review is about item#38907102.
As a bike switch
5
From Japan
On 2018-03-06 11:29:04
I have been using it for a while, but I am saved because I can arrange it here. It is a mistake-free item.
This review is about item#38907102.
Used as a point switch for railroad model N gauge
5
From Japan
On 2018-01-11 22:51:12
TOMIX 's brown tampon point points require three wires, alternating between red and yellow and + to switch to blue and - yellow. I chose this non-lock type switch as it will break if it is given for a long time. The operation is light and light.
This review is about item#38907154.
Bike mounted radio set · Transmit / receive changeover switch Used for self-made
5
From Japan
On 2016-12-19 14:41:08
The lever switch that turns on only when pressed and turns off when released will be surprisingly small on the market. When collecting both side terminals of the 3 terminal type switch and taking it out with the center terminal and 2 pole, it will turn on only when it is pressed up and down. It is comfortable turning into a "switchable / comfortable" switch which is just right as a switch which turns on only when sending. It can also be used for car horn for emergency use. I want waterproof boots etc. to use on a motorcycle if you want greedy, but this size is too small to be found.
This review is about item#38907197.
It is used as a transmission changeover switch of a wireless device for bike
3
From Japan
On 2016-11-23 22:45:40
Because it turns on only when the switch lever is knocked down, it was used for switching the radio transmission of the motorcycle. When connecting the outer terminals together, making it an inner terminal and a two-wire switch, it turns on only when pushing down the lever, but it turned out to be a switch with a break. At the time of transmission, it became a good changeover switch without a mistake, but since there is no waterproof function, I used the silicone water repellent spray liquid to the base of the lever and I am using it, but I have not confirmed the effect yet .
This review is about item#38907127.
To the power switch of the device
3
From Japan
On 2016-04-15 10:41:43
I bought it for the power switch of the device, but since it is "non locked", the switch will not turn ON unless it is pressed with your finger. I purchased it by mistake. Please be careful.
This review is about item#38907057.
Control of electronic circuits
5
From Japan
On 2016-01-13 16:09:11
I think that Miyama Electric appliances products have been used for a long time but they can have a very reliable product.
This review is about item#38907057.
Switch for milling machine control
4
From Japan
On 2015-12-28 18:02:28
It is small and does not take up space so it is easy to use inside the switch box. The stick bar is unstable slightly to the left and right.
This review is about item#38907102.
Used for circuit control without switchboard
5
From Japan
On 2013-03-27 13:47:32
There is no problem with the performance of the product. I want the rod of the stitch to have color. Currently only metal color.
This review is about item#38907066.

Related Products