Buy more than* S$200* and get FREE SHIPPING

Toggle Switch MS-500

4.20 (5)
Caution
Not for use in water. If it get wet, wipe off.
Lever Color
And (finish) chrome plated
Terminal Shape
Solder terminal
...see all>
Product Options
ADD TO CART
Circuit Switch Roperty Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Circuit Switch Roperty Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3PDT(9P) ON-OFF-ON 1PC 1 MS-500N-B 38907215 5.99 SGD
In stock
4PDT(12P) ON-OFF-ON 1PC 1 MS-500R-B 38907233 6.99 SGD
In stock
3PDT(9P) ON-ON 1PC 1 MS-500M-B 38907206 4.99 SGD
In stock
4PDT(12P) ON-ON 1PC 1 MS-500P-B 38907224 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Power supply switching of electronic equipment
5
From Japan
On 2017-12-12 18:32:49
Because it was 4 circuits, I was concerned about the stress to the fingers when switching, but I am satisfied with exactly good hardness.
This review is about item#38907224.
It is used as a switch for normal / reverse rotation of 100V motor
3
From Japan
On 2017-04-24 19:36:34
The switch which I used up to now has failed and it is used as a replacement part, but it seems to be a little small, I used this unavoidably because it was not found in a monotalou. For the moment it has moved without any discomfort. If there is a big one, I would like to place it as a reserve as a reserve.
This review is about item#38907233.
It is for the power source of the electronic drill.
5
From Japan
On 2017-01-31 20:01:59
It is used for power supply switch of electronic equipment. We selected this switch because it requires ON / OFF without using electronic circuit, 4 systems of battery 2, 12 VDC, AC 100 V.
This review is about item#38907206.
Turn indicator sw
5
From Japan
On 2016-07-23 23:26:36
It is OK as planned. I hope this waterproof cap for this SW
This review is about item#38907215.
Children's Freedom Study
3
From Japan
On 2015-07-30 14:45:03
Used to make lanterns in children's freedom research. It was good only on On-Off, but 3 contacts were necessary. There is no problem at all in use. Later, I want you to make it as cheap as possible.
This review is about item#38907215.

Related Products