Buy more than* S$200* and get FREE SHIPPING

Wave Switch DS-059 Series

4.60 (20)
Current Capacity
5A.125V.AC 3A250V.AC
Circuit
SPST(2P)
Insulation Voltage
AC 1500V/ within 1 minute
Contact Resistance (mohm)
20 Or less (max)
Insulation Resistance (Mohm)
MORE THAN 100 (MIN) /DC500V
...see all>
Product Options
ADD TO CART
Switch Roperty Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Switch Roperty Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ON-OFF (SEE OFF-ON) Black 1PC 1 DS-059K-ON-K 38907407 1.99 SGD
In stock
ON-OFF (SEE OFF-ON) Red 1PC 1 DS-059K-ON-R 38907416 1.99 SGD
In stock
ON-OFF (SET POINT) Black 1PC 1 DS-059K-WD-K 38907425 1.99 SGD
In stock
ON-OFF (SET POINT) Red 1PC 1 DS-059K-WD-R 38907434 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.60
20 Customer Reviews
The reviews are automatic translation.
Audio switch of audio amplifier
5
From Japan
On 2018-05-02 09:58:00
I was able to purchase it with confidence from Miyama. The contact resistance is also satisfactory below the display standard.
This review is about item#38907407.
Electrical equipment maintenance work
4
From Japan
On 2018-04-15 15:11:25
This type of switch is mostly used for vehicles, but this product can be used up to 5 A even with 100 V circuit, so we are using LED bulb switch. As improvement points, it is no problem to use the harness when using in a vehicle, but when using soldered with 100 VAC, when working with solder, work efficiency will improve if the connection poles are a little wider.
This review is about item#38907425.
In the car ...
5
From Japan
On 2018-03-08 09:45:14
I like it because it is small and unobtrusive. I also like the touch feeling of the switch exactly.
This review is about item#38907407.
For replacing the gear oil of the motorcycle
3
From Japan
On 2017-09-03 14:44:49
For replacing the gear oil of the motorcycle I plan to use it from now.
This review is about item#38907407.
For LED switch
3
From Japan
On 2017-08-26 14:28:42
For bike LED lamp switch Fulfill the purpose of use satisfactorily.
This review is about item#38907407.
To the independent switch of the heat sheet
5
From Japan
On 2017-05-15 23:55:53
The heat seat arrived at Jimny but the switches in the driver's seat and the passenger's seat are the same, so I bought two (red and black) and set up an independent switch. It looks good and is very satisfied.
This review is about item#38907407.
Control of car accessory light
5
From Japan
On 2016-12-09 15:32:10
It was small and cheap. Black is also not noticeable after installation. Those who want to make it stand out bought a red one.
This review is about item#38907407.
As a vehicle, fan switch
4
From Japan
On 2016-12-05 15:05:36
ON, OFF are easy to understand, it helped to prevent malfunction.
This review is about item#38907416.
Used as parts replacement
5
From Japan
On 2016-11-15 08:12:48
I used it for exchanging the hood type switch, but it was perfect.
This review is about item#38907425.
For automobiles
5
From Japan
On 2016-06-10 22:44:22
Quality is good for second purchase, price.
This review is about item#38907416.

Related Products