Buy more than* S$200* and get FREE SHIPPING

LED Illuminated Switches DS-060 Series

4.00 (9)
Current Capacity
5A125V.AC 3A250V.AC
Circuit
SPST(2P)
Insulation Voltage
AC 1500V 1 minute
Contact Resistance (mohm)
20 or less (MAX)
Insulation Resistance (Mohm)
More than 100 (MIN) / DC500V
Color
Black
...see all>
Product Options
ADD TO CART
Switch Roperty Mounting Plate Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Switch Roperty Mounting Plate Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ON-OFF (point included) 1 - 2.5 1PC 1 DS-060K-S-WD-K 38907452 1.99 SGD
In stock
ON-OFF (OFF-ON Table show) 1 to 2.5 1PC 1 DS-060K-S-ON-K 38907443 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 4.00
9 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2018-02-04 15:48:28
Because I am not looking for it when I want it, I will keep it in spare, I will come in handy because I have not sold quite easily.
This review is about item#38907443.
Wiring ON / OFF operation
5
From Japan
On 2017-04-28 14:39:33
The click feeling is also good, Φ shape so construction of mounting holes is easy.
This review is about item#38907443.
Strict delivery date Delivery guidance is also late E-mail at 19:00
1
From Japan
On 2017-04-12 19:19:11
Please protect the designated delivery date. Not impossible to cancel is extremely unkind.
This review is about item#38907443.
Used in the switch of the fan.
3
From Japan
On 2017-01-12 16:45:35
Because it is cheap! I bought it, but I use it without any problem.
This review is about item#38907443.
Used for ventilation fan SW
3
From Japan
On 2016-10-06 20:27:47
I think that I should have known well the size of the terminal of a soldering type product like a terminal whose terminal is a little smaller than a connector.
This review is about item#38907452.
Car switch
4
From Japan
On 2016-08-25 19:54:04
Although on-off is written, the characters are poorly balanced and appearance is crafty. Because it is a design of a corner, I want you to use a polite logo.
This review is about item#38907443.
Used in my car DIY
5
From Japan
On 2015-12-22 17:03:53
Used as a relay switch. The price is also cheap, because the delivery date is short, it is saved.
This review is about item#38907452.
Led tape
5
From Japan
On 2015-07-03 00:52:06
Purchased for interior decoration of LED tape. Ideal for LED indirect lighting switch.
This review is about item#38907443.
Remote control switch of LED illuminator.
5
From Japan
On 2015-04-14 14:43:55
Previously, there was a bitter experiences that touched the exposure type wave switch erroneously and interrupted the work with important treasures. Because this part has the switch part inside "Valley", we thought that risk of erroneous starting & erroneous stopping can be reduced, and we exchanged 6 switches at once. After that, I was able to work without problems.
This review is about item#38907443.

Related Products