Buy more than* S$200* and get FREE SHIPPING

Wave Switch DS-060

4.12 (8)
Current Capacity
5A125V.AC 3A250V.AC
Switch Roperty
ON-OFF
Circuit
SPST(2P)
Mounting Plate Thickness (mm)
1-2.5
Insulation Voltage
Between AC 1500V 1min
Contact Resistance (mohm)
20 or less (MAX)
Insulation Resistance (Mohm)
More than 100 (MIN) / DC500V
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
LED yellow 1PC 1 DS-060K-S-LY 38907732 3.99 SGD
In stock
LED green 1PC 1 DS-060K-S-LG 38907714 3.99 SGD
In stock
LED red 1PC 1 DS-060K-S-LR 38907723 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Production of audio equipment
5
From Japan
On 2018-04-17 10:55:21
It is used for SW of audio equipment. Previously I used the toggle SW and circuit protector, but this is also a GOOD with a clean LED appearance and a clean look. Fine adjustment with iron file for finish opening with 19 mm Holsau, finishing can be finished cleanly by processing with thin file of notched part. Since it seems that it can run up to 5 A at 100 V, I think that it can be used most if it is not a powerful power amplifier etc.
This review is about item#38907714.
As an audio device SW
5
From Japan
On 2018-03-12 14:50:07
I used NKK's Toggle SW so far, but when I turned on the power Also equipped with LED, price is reasonable, design is also good I have nothing to say. Due to the large opening diameter, a drilling tool such as a hollow saw I think that it is essential, to the finish of the garage manufacturer class So I think I will love to use this from now on.
This review is about item#38907714.
Car maintenance
5
From Japan
On 2018-02-04 15:47:10
Because I am not looking for it when I want it, I will keep it in spare, I will come in handy because I have not sold quite easily.
This review is about item#38907723.
ON / OFF at the time of adding electrical components inside the car
5
From Japan
On 2017-05-24 21:34:30
Since it can only be opened with a hole saw, it became easy and genuine finish
This review is about item#38907732.
Koukann
5
From Japan
On 2016-03-09 20:39:32
Iiyo
This review is about item#38907732.
Switch for car LED
3
From Japan
On 2015-10-12 20:59:30
I have 4 legs and I do not know how to use it. I looked it up on the net, but if you write it on a monotaro site, I will be saved.
This review is about item#38907714.
There was no stock at the time of purchase, and it was not in time at the time of use.
1
From Japan
On 2015-08-15 13:06:06
I wish stocked. We prepared other products and wasted.
This review is about item#38907723.
I used it for the LED lighting switch of a car
4
From Japan
On 2014-11-23 13:13:06
It was a little troublesome because there was no circuit diagram (laugh)
This review is about item#38907714.

Related Products