Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wave Switch, Illuminated, Snap In Type

4.52 (31)
Switch Roperty
ON-OFF
Circuit
SPST(2P)
Contact Resistance (mohm)
20 Or less (max)
Insulation Resistance (Mohm)
MORE THAN 100 (MIN) /DC500V
Terminal Shape
Tab Terminal # 250
...see all>
Product Options
ADD TO CART
Insulation Voltage Mounting Hole (mm) Specification Current Capacity Operating Part Color Mounting Plate Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulation Voltage Mounting Hole (mm) Specification Current Capacity Operating Part Color Mounting Plate Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC 1000 V FOR 1 MINUTE (Reference 2.85 +/- 0.1 x 14 +/- 0.1 FOR NEON BULB WITH 125V 15A125V.AC Transparent orange 1 - 4 1PC 1 DS-322A 38907811 4.99 SGD
Shipped after 2018-06-25
AC 1500V/ within 1 minute (Reference 2.85 +/- 0.1 x 13.6 +/- 0.1 FOR NEON BULB WITH 250V 6A250V.AC Transparent orange 1 - 4 1PC 1 DS-323 38907827 4.99 SGD
Shipped after 2018-06-25
AC 1000 V FOR 1 MINUTE (Helpful)24.8 x 12.6 - 15A125V.AC Transparent orange 1.2 - 4 1PC 1 DS-324-W/L-TO 38907836 3.99 SGD
Shipped after 2018-06-25
AC 1000 V FOR 1 MINUTE (Reference 2.85 x 14 - 15A125V.AC Transparent orange 1 - 4 1PC 1 DS-325-W/L-TO 38907845 3.99 SGD
Shipped after 2018-06-25
AC 1000 V FOR 1 MINUTE (Reference 28.5 x 14 - 15A125V.AC Transparent red 1 - 4 1PC 1 DS-325-W/L-TR 38907854 3.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 23
4 star 2
3 star 5
2 star 1
1 star 0
Review Rating: 4.52
31 Customer Reviews
The reviews are automatic translation.
Repair of electrical appliances
5
From Japan
On 2018-06-11 15:48:39
Purchased as repair parts, operation is satisfied satisfactorily without problems.
This review is about item#38907811.
Used in maintenance work
3
From Japan
On 2018-04-20 09:13:43
Since the state of packing shipment was solid, I received good goods in a nice state without saying that it collided with other products and damaged. Thank you again if you have the opportunity.
This review is about item#38907854.
Replacement of heating device when switch fails
5
From Japan
On 2018-02-20 15:12:24
After changing the heating equipment used in the factory to a cheap one, the switch is often used as a replacement part as it got broken. After replacement it is harder to break than the one originally attached to the product and it is saved very much.
This review is about item#38907827.
Switch breakage exchange of home welding machine of company S
5
From Japan
On 2018-02-12 17:38:15
Can you use it? It became garbage dangerously because I did not turn on electricity. I could use it without problems. It was nice not to be trash.
This review is about item#38907854.
Pneumatic dryer power switch
5
From Japan
On 2018-01-17 17:49:11
I was wondering if I was going to remodel and attach another company 's products without being in a nearby parts store, I found the actual thing here, I was able to fix it quickly and was saved.
This review is about item#38907827.
As a towel steamer switch
5
From Japan
On 2017-12-25 09:01:27
Things of other manufacturers were attached but selling to that manufacturer I requested but please ask the manufacturer for repair Although it was a reply that parts are not to be retailed, even though Taro studied it There was the same thing and it was very helpful.
This review is about item#38907854.
Switch change
3
From Japan
On 2017-12-12 20:54:29
I burned out the pilot lamp by mistake of wiring.
This review is about item#38907836.
Exchange at the time of mechanical switch failure
5
From Japan
On 2017-07-28 08:29:27
Hitachi's drilling machine switch (HY 35C) broke so purchase as a substitute It works with no problem
This review is about item#38907811.
Daytime electric kettle switch for late night electric water heater
5
From Japan
On 2017-07-27 18:04:44
The product has no problem at all. Although it was damaged during transport, it is very helpful because it is easy to find for looking for the same thing.
This review is about item#38907811.
As a confirmation switch
5
From Japan
On 2017-07-12 15:02:38
I bought it because I overlooked the power of the ventilator in the toilet.
This review is about item#38907811.

Related Products