Buy more than* S$200* and get FREE SHIPPING

Mini Toggle Switch MS-600 Series

4.91 (11)
Current Capacity
3A125V.AC
Operating Portion Shape
Bat-shaped lever
Insulation Voltage
AC 1000V 1 minute
Contact Resistance (mohm)
20 or less (MAX)
Insulation Resistance (Mohm)
More than 100 (MIN) / DC500V
...see all
Product Options
ADD TO CART
Switch Roperty Circuit Lever Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Switch Roperty Circuit Lever Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ON-OFF SPST(2P) And (finish) nickel-plated 1PC 1 MS-600K-B 38908064 2.11 SGD
Shipped after 2017-07-24
ON-ON DPDT(6P) And (finish) nickel-plated 1PC 1 MS-600F-B 38908055 2.53 SGD
Shipped after 2017-07-24
ON-ON SPDT(3P) and (finish) nickel plating 1PC 1 MS-600A-B 38908046 1.94 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.91
11 Customer Reviews
The reviews are automatic translation.
switch
5
From Japan
On 2017-06-08 16:49:34
I was thinking to use it for 100V 40W switch, but I made a mistake and ordered a little small item, I think that things are solid and good.
This review is about item#38908064.
Power supply switching in model
5
From Japan
On 2017-04-06 18:27:19
Switching comfortably with crackling. Since it is several days to use, I do not know durability.
This review is about item#38908046.
As a mode change switch of measuring instruments
5
From Japan
On 2017-04-04 15:35:16
We decided immediately by saying that it is possible to purchase from 1 piece anyway. There is detailed size inscription, the decision to purchase will be earlier. Mini toggle switch was very saved because there was no handling in the middle at other.
This review is about item#38908055.
For replacement
5
From Japan
On 2017-02-27 15:02:13
I use it normally I think that I will purchase again because the cost is also good
This review is about item#38908055.
Car electrical relation
4
From Japan
On 2016-06-27 17:30:33
It is a thing I was expecting, I am satisfied.
This review is about item#38908055.
Vehicle illumination
5
From Japan
On 2016-06-14 15:32:20
I am surprised to see that the capacity width is smaller and the capacity width is wider, it is good to be attached to a narrow space too.
This review is about item#38908046.
Model work
5
From Japan
On 2016-04-23 18:05:32
It's small and very easy to use. I have no complaints at all.
This review is about item#38908064.
For switching of vehicle electronic components
5
From Japan
On 2015-07-20 01:26:51
I can use it without problems.
This review is about item#38908064.
Control system of railroad model
5
From Japan
On 2014-12-12 13:59:56
Even small it is easy to use.
This review is about item#38908055.
I use it with a switch for switching air mixing circuit.
5
From Japan
On 2014-06-16 16:38:07
It is just small as it says "mini / mini" anyhow. As equipment for experiments, we can achieve miniaturization and it is very helpful. Even small it is easy to operate, lever torque is also optimal. When attaching to the panel, when soldering the wiring, it seems that the terminal is small and takes a lot of time. We recommend that you install after wiring if possible. I am amazed that there was such a small toggle switch.
This review is about item#38908055.

Related Products