Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

DC Plug Jack

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Current (A)
2
Classification
Voltage / 2
...see all>
Product Options
ADD TO CART
Specification Voltage (V) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Voltage (V) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- DC3.15 to 6.3 -   1PC 1 MP-202LN 38904941 2.99 SGD
Shipped after 2018-06-25
- DC3.15 to 6.3 -   1PC 1 MJ-42 38904406 6.99 SGD
Shipped after 2018-07-06
- DC3.15 to 6.3 -   1PC 1 MJ-17 38903846 1.99 SGD
Shipped after 2018-06-25
Length : 1800mm DC3.15 to 6.3 -   1PC 1 MC-5322 38903313 9.99 SGD
Shipped after 2018-07-03
- DC3.15 to 6.3 -   1PC 1 M04-730A0 38903225 5.99 SGD
Shipped after 2018-06-29
- DC3.15 to 6.3 -   1PC 1 MP-202 38904932 2.99 SGD
Shipped after 2018-06-25
- DC3.15 to 6.3 -   1PC 1 M04-260DJ 38903173 -
Discontinued
[x]
- DC3.15 ~ 6.3 diameter 4.0 x 1.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M04-520DJ 75929366 -
Discontinued
[x]
- DC3.15 to 6.3 -   1PC 1 MC-5327 38903374 13.99 SGD
Shipped after 2018-06-25
- DC3.15 ~ 6.3 diameter 4.0 x 1.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MJ-62 75929384 6.99 SGD
Shipped after 2018-07-11
Length : 1800mm DC3.15 to 6.3 -   1PC 1 MC-5322L 38903322 9.99 SGD
Shipped after 2018-06-25
- DC3.15 ~ 6.3 diameter 4.0 x 1.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MJ-72 75929393 5.99 SGD
Shipped after 2018-08-06
- DC3.15 to 6.3 -   1PC 1 MJ-096N 38903654 2.99 SGD
Shipped after 2018-06-25
- DC3.15 to 6.3 -   1PC 1 MJ-12 38903715 5.99 SGD
Shipped after 2018-08-01
- DC3.15 to 6.3 -   1PC 1 M04-339A0 38903182 7.99 SGD
Shipped after 2018-07-04
- DC3.15 ~ 6.3 diameter 4.0 x 1.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MP-202L 75929402 3.99 SGD
Shipped after 2018-07-11
- DC3.15 ~ 6.3 diameter 4.0 x 1.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MJ-28 75929375 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as input terminal when using preamplifier for microphone with commercial power supply
5
From Japan
On 2017-04-30 18:31:43
Excellent one that can turn off the power supply from the battery by inserting the DC power plug from the commercial power supply.
This review is about item#38904406.

Related Products