Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

DC Plug Jack

4.50 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Voltage (V)
10.5 to 13.5
Current (A)
2
Classification
Voltage / 4
...see all>
Product Options
ADD TO CART
Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-   1PC 1 MP-204 38904966 2.99 SGD
In stock
-   1PC 1 MJ-19 38904056 2.99 SGD
In stock
-   1PC 1 M04-700A0 38903207 5.99 SGD
Shipped after 2018-07-03
-   1PC 1 M04-700D1 38903216 5.99 SGD
In stock
-   1PC 1 MP-204LN 38904975 3.99 SGD
In stock
-   1PC 1 MJ-084N 75929542 2.99 SGD
In stock
- *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MP-204L 75929551 3.99 SGD
Shipped after 2018-07-03
- *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M04-370DJ 75929515 -
Discontinued
[x]
Length : 1800mm   1PC 1 MC-5324 38903356 10.99 SGD
In stock
Length : 1800mm   1PC 1 MC-5324L 38903365 11.99 SGD
In stock
- *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M04-390DJ 75929524 2.99 SGD
Shipped after 2018-09-03
-   1PC 1 M04-480DJ 75929533 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
DIY
5
From Japan
On 2018-01-12 18:19:36
If you choose with a monotalrow, it is convenient as you can easily see the drawing.
This review is about item#38903365.
As a connecting part of the prototype
4
From Japan
On 2017-06-29 14:51:27
It is used as a connecting part of the prototype, but it took time to investigate the EIAJ standard (RC 5320 A), and it would be greatly appreciated that the standard product can be searched by that standard. It sometimes does not appear as a specification in the product, I checked the dimensions by looking at the drawing of this document, I am thankful that the drawing is on it, although it was this product plug, it was about to miss with the picture of Jack.
This review is about item#38904975.
Tepra's AC adapter repair
5
From Japan
On 2017-03-21 21:14:29
Tepra's DC jack is L-shaped and always feels like a burden on the wiring. For that reason I disconnected internally, but the AC adapter was unexpectedly large in capacity and ordered here because Jack of Category 4 was not on hand. I could use it without any problem.
This review is about item#38904966.
For repair
4
From Japan
On 2015-08-15 08:32:25
Steady making was exchanged, plug insertion was also deeply good
This review is about item#38903216.

Related Products