Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cigar Plug

4.12 (8)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1PC 1 MP-129N 75930513 2.99 SGD
Shipped after 2018-06-25
Cigar plug 1PC 1 MP-129 38904826 2.99 SGD
Shipped after 2018-06-25
Cigar plug 1PC 1 MP-222 38905002 2.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Wiring repair
3
From Japan
On 2017-11-06 18:34:31
Although it has a function, chrome plating is done on the entire earth ground pole. I wish I had a kind design that did not partially plating to improve solder paste. It is good because it is cheap · · ·
This review is about item#38904826.
Powering off the ETC
4
From Japan
On 2016-07-26 20:35:44
I was worried about placing a minus line, but I solved it with a minus wire and managed somehow. Cospa is the best!
This review is about item#38905002.
It was used for red guiding.
5
From Japan
On 2016-02-23 18:52:40
There is neither possible nor impossible.
This review is about item#38904826.
For removable plug of solar battery charger
5
From Japan
On 2015-07-15 15:00:17
It can be used easily if soldering iron can be used. Since the tube fuse is not attached, prepare a tube fuse of the standard capacity of the required capacity.
This review is about item#38905002.
It is used for ETC power supply.
4
From Japan
On 2015-05-16 15:10:45
It is cheap, but it can be used without problems. I'm fulfilling my appointment with this (^ ○ ^)
This review is about item#38904826.
To take power from the 12V battery separately
4
From Japan
On 2014-09-25 13:30:59
I sold it myself so I am cheap. If possible, it should not be said if 10 A fuse is included.
This review is about item#38904826.
Withdrawing 12v
5
From Japan
On 2014-04-11 21:58:50
The force of the spring is unlikely to cause poor contact due to reasonable level vibration, and power is securely taken.
This review is about item#38904826.
Use of car accessories
3
From Japan
On 2014-02-04 13:01:46
It was very reasonable and could be used without problems! When using for the first time, the terminal was a little hard and it was hard to enter, but it was okay.
This review is about item#38905002.

Related Products