Buy more than* S$200* and get FREE SHIPPING

LED Circuit Board

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Finishing Treatment
Through Hole, lead-free solder leveler, both interesting resist, black silk
Plate Thickness (mm)
1
Material
Double-sided glass composite (CEM-3)
...see all>
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Triplicate series connection 1PC 1 UB-LED02 38903112 5.43 SGD
Shipped after 2017-11-27
5 stations connected in parallel 1PC 1 UB-LED01 38903103 6.20 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used to illuminate the light indicating OK / NG from under the acrylic board
4
From Japan
On 2015-12-11 15:00:05
Because the color of the base is white, in my way of use white will stand out under the acrylic board. I painted black so that it is inconspicuous, but I am glad if there is a color such as black.
This review is about item#38903103.

Related Products