Buy more than* S$200* and get FREE SHIPPING

PRO High Performance Back Camera, Sony CCD

1.00 (1)
Pixel Number
SONY-CCD HIGH 350000 MEGAPIXEL MEGAPIXEL (INFRARED LEDS)
Viewing Angle
* Vertical angle 360 degree adjustable 150 degree left and right
Outer Dimensions (Width W x Height H x Depth D) (mm)
22x23x22
Lens
Double waterproof processing.
Switching Method
Vertical 360 degree angle can be adjusted
Specification
Video, color On board chip, SONY sensor chip
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SO-1 38902911 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Used to check operating status of working machine
1
From Japan
On 2012-09-13 00:52:19
Due to the sun's sunlight, dew condensation on the inside of the surface lens occurs, almost no image can be seen during the day. I'd like you to take some measures.
This review is about item#38902911.

Related Products