Buy more than* S$200* and get FREE SHIPPING

Spray Gun, Handle

Caution
Paint cups are not included.
Mounting Screw Diameter
(Paint): G3 / 8, (air): G1 / 4
Air Blast Distance (mm)
250
Air Pressure (Mpa)
0.25
Supplying System
Suction-type
Weight (g)
391
Others
Paint cups are not included.
...see all
Product Options
ADD TO CART
Indispensability Compressor (kw) Paint Nozzle Caliber (phi) Fluid Discharge Rate (mL/min) Pattern Shape Open Pattern (mm) Air Consumption (L/min) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Indispensability Compressor (kw) Paint Nozzle Caliber (phi) Fluid Discharge Rate (mL/min) Pattern Shape Open Pattern (mm) Air Consumption (L/min) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 1.5 205 Straight 220 170 1PC 1 F210-S15 38908335 209.90 SGD
Shipped after 2017-05-01
2.2 2.0 285 Straight 280 220 1PC 1 F210-S20 38908344 209.90 SGD
Shipped after 2017-05-01
2.2 2.5 350 Straight 300 275 1PC 1 F210-S25 38908353 209.90 SGD
Shipped after 2017-05-08
3.7 2.5 325 Tulip 320 335 1PC 1 F210-S25T 38908405 209.90 SGD
Shipped after 2017-05-01
2.2 1.5 220 Tulip 300 250 1PC 1 F210-S15T 38908371 209.90 SGD
Shipped after 2017-05-01
2.2 2.0 265 Tulip 310 280 1PC 1 F210-S20T 38908396 209.90 SGD
Shipped after 2017-04-26
3.7 3.0 360 Straight 300 320 1PC 1 F210B-S30 38908362 229.90 SGD
In stock
ADD TO CART

Related Products