Buy more than* S$200* and get FREE SHIPPING

WIDE WOLVES High Cut

3.52 (29)
Material (inner)
Polyester Mesh, Polyester mesh
Foot Width
2E, 2E
Material (Sole)
Synthetic rubber, Synthetic rubber
...see all
Product Options
ADD TO CART
Size (cm) Material (toe core) Standard Weight (g/1 leg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Material (toe core) Standard Weight (g/1 leg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25, 25 steel, Steel About 1040 (26cm), About1040(26cm) 1Pair 1 WW-551H 38941147 57.02 SGD
Shipped after 2017-06-02
26.5, 26.5 steel, Steel About 1040 (26cm), About 1040(26cm) 1Pair 1 WW-551H 38941174 58.35 SGD
Shipped after 2017-05-29
28, 28 steel, Steel About 1040 (26cm), About 1040(26cm) 1Pair 1 WW-551H 38941201 58.35 SGD
Shipped after 2017-06-05
25, 25 steel, Steel About 1040 (26cm), About 1040(26cm) 1Pair 1 WW-351H 38941077 57.02 SGD
Shipped after 2017-05-29
25.5, 25.5 steel, Steel About 1040 (26cm), About1040(26cm) 1Pair 1 WW-351H 38941086 57.02 SGD
Shipped after 2017-05-29
25, 25 steel, Made of steel About 1040 (26cm), About 1040 (26 cm) 1Pair 1 WW-151H 38941007 57.40 SGD
Shipped after 2017-05-29
25.5, 25.5 steel, Made of steel About 1040 (26cm), About 1040 (26 cm) 1Pair 1 WW-151H 38941016 57.97 SGD
Shipped after 2017-05-29
26, 26 steel, Made of steel About 1040 (26cm), About 1040 (26 cm) 1Pair 1 WW-151H 38941025 57.40 SGD
Shipped after 2017-05-29
26.5, 26.5 steel, Made of steel About 1040 (26cm), About 1040 (26 cm) 1Pair 1 WW-151H 38941034 61.39 SGD
Shipped after 2017-05-29
27, 27 steel, Made of steel About 1040 (26cm), About 1040 (26 cm) 1Pair 1 WW-151H 38941043 61.39 SGD
Shipped after 2017-05-29
27.5, 27.5 steel, Made of steel About 1040 (26cm), About 1040 (26 cm) 1Pair 1 WW-151H 38941052 61.39 SGD
Shipped after 2017-05-29
28, 28 steel, Made of steel About 1040 (26cm), About 1040 (26 cm) 1Pair 1 WW-151H 38941061 61.39 SGD
Shipped after 2017-05-29
26, 26 steel, Made of steel About 1040 (26cm), About 1040 (26 cm) 1Pair 1 WW-351H 38941095 57.40 SGD
Shipped after 2017-05-29
26.5, 26.5 steel, Made of steel About 1040 (26cm), About 1040 (26 cm) 1Pair 1 WW-351H 38941104 61.39 SGD
Shipped after 2017-06-01
27, 27 steel, Made of steel About 1040 (26cm), About 1040 (26 cm) 1Pair 1 WW-351H 38941113 61.39 SGD
Shipped after 2017-05-29
27.5, 27.5 steel, Made of steel About 1040 (26cm), About 1040 (26 cm) 1Pair 1 WW-351H 38941122 61.39 SGD
Shipped after 2017-05-29
28, 28 steel, Made of steel About 1040 (26cm), About 1040 (26 cm) 1Pair 1 WW-351H 38941131 61.39 SGD
Shipped after 2017-06-05
25.5, 25.5 steel, Made of steel About 1040 (26cm), About 1040 (26 cm) 1Pair 1 WW-551H 38941156 57.40 SGD
Shipped after 2017-05-29
26, 26 steel, Made of steel About 1040 (26cm), About 1040 (26 cm) 1Pair 1 WW-551H 38941165 57.40 SGD
Shipped after 2017-05-29
27, 27 steel, Made of steel About 1040 (26cm), About 1040 (26 cm) 1Pair 1 WW-551H 38941183 61.39 SGD
Shipped after 2017-05-29
27.5, 27.5 steel, Made of steel About 1040 (26cm), About 1040 (26 cm) 1Pair 1 WW-551H 38941192 61.39 SGD
Shipped after 2017-06-05
ADD TO CART
Customer Reviews
5 star 11
4 star 7
3 star 2
2 star 4
1 star 5
Review Rating: 3.52
29 Customer Reviews
The reviews are automatic translation.
Touring
1
From Japan
On 2017-01-06 13:28:39
Per the iron plate in the middle point of the first shell and a second shell, not brush painful. Takashi Kinoe is a rethink!
This review is about item#38941034.
When working in Automotive
4
From Japan
On 2016-11-05 16:51:37
It is private from last year, but I think that it is just a good length of comfort and length,
This review is about item#38941007.
Bike touring
5
From Japan
On 2016-07-13 18:08:22
There is also available a comfortable touring fit in a light that does not think safety shoes.
This review is about item#38941016.
Dangerous work
5
From Japan
On 2016-05-29 17:46:02
Iinjia no.
This review is about item#38941034.
forestry
2
From Japan
On 2016-03-29 20:29:06
Brackets it is difficult to well there is also a durable slip, but it did not fit in my wide high-pitched feet! And I say, now ingrown nail.
This review is about item#38941104.
To employees
4
From Japan
On 2016-02-25 09:58:21
I use at work but is good design
This review is about item#38941104.
Warehousing and delivery business
4
From Japan
On 2016-02-09 17:19:24
There is a sense of security because the ankle is hidden. Design is good and I feel there is no sense of discomfort even with in the city. Size is now just good Once in the insole oversized's and because the bottom is thin feel. Always sneakers I one-size Oki order than leather shoes, which looks good at the same size. It is fairly light for a later safety shoes.
This review is about item#38941183.
When the bike of operation
4
From Japan
On 2016-01-02 06:14:42
good
This review is about item#38941113.
Usually wear for bike
5
From Japan
On 2015-12-30 10:43:17
While I was looking for shoes for the bike, the other I bought to try because the price is also affordable. Because it covers up to the ankle, I think that to be able to ease the problem without good enough. Size, was the perfect unchanged from those that are wearing everyday. Also wearing safety shoes at work, and feel a little heavy, as a safety shoes felt like a little thin bottom. The comfort, I think very good.
This review is about item#38941183.
I bought I think I wish how good even when the usual wear and bike touring
5
From Japan
On 2015-12-20 12:23:10
For wear usually is, I think very good at that little stylish safety shoes. Looks do not think is a very safety shoes, but you have to protect the firm toe. I think it is the feeling of wearing for a long time is not the same as ordinary sneaker. Impressions of the bike, the shift change is now easier. Nostoc verrucosum is also a good feeling. Firmly toe, it will also be a good bike shoes for us to protect the ankle. Although worried about the color, I like quite this color.
This review is about item#38941025.

Related Products