Buy more than* S$200* and get FREE SHIPPING

MTB Chain

2.00 (1)
Caution
For first length adjustment, chain revet remover is required., Chain cutter is required for length adjustment the first time., Chain cutter is required for length adjustment the first time., For first length adjustment, chain revet remover is required.
Link Number
116, 116
Size
1/2x11/128, 1/2x11/128
Compatible
For 9-speed, 9-speed
Accessories
Missing link, Missing link
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver / Black, Silver/Black 1PC 1 X9 38908642 48.99 SGD
Shipped after 2018-01-31
Titanium Gold, Titanium Gold 1PC 1 X9 38908633 48.99 SGD
Shipped after 2018-01-31
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Used for Mini Bello
2
From Japan
On 2014-10-14 10:31:55
It is beautiful with quinquiline but it is inferior to sounds, motion feeling and durability from HG - 53 · 73. I do not recommend it much.
This review is about item#38908633.

Related Products