Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bicycle Chains

4.50 (2)
Caution
For first length adjustment, chain revet remover is required., Chain cutter is required for length adjustment the first time., Chain cutter is required for length adjustment the first time., For first length adjustment, chain revet remover is required.
Link Number
112, 112
Size
1/2x1/8, 1/2 x 1/8
Compatible
1/8 for single speed, 1/8 for single speed
Accessories
Missing link, Missing link
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
pink, Pink 1PC 1 Z410 38908712 26.99 SGD
Shipped after 2018-06-26
Red, Red 1PC 1 Z410 38908703 22.99 SGD
Shipped after 2018-06-26
Gold / Black, Gold / Black 1PC 1 Z410 38908746 28.99 SGD
Shipped after 2018-06-26
Silver / Black, Silver / Black 1PC 1 Z410 38908755 26.99 SGD
Shipped after 2018-06-26
purple, Purple 1PC 1 Z410 38908721 26.99 SGD
Shipped after 2018-06-26
white, White 1PC 1 Z410 38908685 26.99 SGD
Shipped after 2018-06-26
Rainbow, Rainbow 1PC 1 Z410 38908764 57.99 SGD
Shipped after 2018-06-26
gold, Gold 1PC 1 Z410 38908737 24.99 SGD
Shipped after 2018-06-26
blue, Blue 1PC 1 Z410 38908694 26.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
4
From Japan
On 2017-12-05 21:16:10
Is beautiful. I sometimes get dirty with a brush and it is always beautiful. It is hard to rust. I feel easy to grow a little, but if you regularly adjust the tension it will not be a problem. I exchanged it in 5 years with everyday use.
This review is about item#38908737.
Bicycle maintenance
5
From Japan
On 2012-03-25 19:22:24
I am satisfied with the texture high.
This review is about item#38908737.

Related Products