Buy more than* S$200* and get FREE SHIPPING

Bicycle Chains

5.00 (2)
Caution
For first length adjustment, chain revet remover is required., Chain cutter is required for length adjustment the first time., Chain cutter is required for length adjustment the first time., For first length adjustment, chain revet remover is required.
Link Number
112, 112
Size
1/2x11/128, 1/2 x 11/128
Compatible
10 for speed, 10 for speed
Accessories
Missing link, Missing link
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver / Black, Silver / Black 1PC 1 X10 00737232 55.62 SGD
Shipped after 2017-02-27
Titanium Gold, Titanium Gold 1PC 1 X10 00737223 55.62 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Attached to a road bike
5
From Japan
On 2015-11-18 18:29:13
Of handling at the time of purchase MonotaRO It is the most expensive thing in the 10-speed chain for load (Not compatible with for MTB) Silver / Black also takes place, but because the same price tag I bought the gold of flashy eye. The basic performance does not seem to change. Missing Link also included gold. Which chain is also yes, because the original purchase is a grease-soaked It is assembled from doing the cleaning and lubrication before use. Mounting in the missing link, and in the removal Separately, you can easily and there is a special tool. Performance is also sufficient smoothness, I think that good Still it is yet to come for durability. We want the handling of a little cheap Shimano if possible.
This review is about item#00737223.
When the road bike traveling
5
From Japan
On 2015-08-13 23:32:07
It mounting also ended comfortably because the missing link from the beginning has been included. I want you note that, since the oil that is pre-painted in the chain is a rust prevention but should not be not dropped in parts cleaner, the chain oil you dropped to some extent since the rust prevention oil is less likely to drop a pretty stubborn larger amount painted is that not only would started running in. I was previously using the Arutegura. Compared If you have to demonstrate the inferiority without the same performance. It does not have any abnormal noise It does not have any difference in speed performance. Do not be still answer with respect to durability because it does not only traveling about 100km, Arutegura 3,000 yen even when viewed from the amount surface things because of the longer even a lifetime to see the thoughts of elsewhere, KMC is 4,000 yen, Arutegura is deteriorated to such an extent it is understood life in the 3,000km. Use hopefully to the future of the travel distance. Looks I like is to just say accented with gold.
This review is about item#00737223.

Related Products