Buy more than* S$200* and get FREE SHIPPING

Sonic Toothbrush Compact Type (Batteries included)

3.80 (5)
Frequency
About 22000 times / minute
Heat-Resistant Temperature (deg C)
70
Hardness
(Hair) straw tortoise
Weight (g)
42
Dimension (mm)
162x20x20
Material
(Hair) nylon, (handle) ABS resin
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1Set 1 KQ-0397 38947806 14.99 SGD
In stock
Pink 1Set 1 KQ-0396 38947797 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Toothpaste on travel
2
From Japan
On 2016-04-03 17:14:03
The price was also cheap and satisfied, but it got stuck in use, it was a time to replace the battery and when the cover was removed, the cover O ring was stretched and the battery positive side was corroded. The cap side seal is removed every time it is used, but there is no problem. I think that it is a mistake of initial battery insertion, I think that we will re-purchase the main body, because four preliminary brushes are left, including the original attached, preliminary purchase. Please also consider delivering and selling packing.
This review is about item#38947806.
dentifrice
4
From Japan
On 2015-10-19 13:56:40
Purchased for tooth brushing after lunch at company. It is convenient to hold. I think that it is good if there is durability.
This review is about item#38947806.
Toothpaste three times a day
5
From Japan
On 2015-04-08 13:43:39
Affordable quality Great satisfaction! It is! It is!
This review is about item#38947806.
I am using it to brush my teeth in the morning.
5
From Japan
On 2013-06-17 15:39:43
Until now I used an ultrasonic type toothbrush, but since I made it without a substitute brush, I purchased Monotaro's sonic toothbrush. Because the price is about 10%, I think that it will not be a contrasting comparison. Ultrasonic type Although there is not a feeling of slipperiness after using, it is better than being polished by hand, it can be purchased at an affordable price so I will use this sonic toothbrush for a while for the future.
This review is about item#38947806.
Everyday use
3
From Japan
On 2013-01-17 22:11:13
I think that it is good if it hits the teeth well, but it is said to be portable, but it is good if there are as much cap parts removed as it is difficult to hold because the grip part is too short.
This review is about item#38947797.

Related Products