Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Oilless Compressor 25L

4.55 (29)
Caution
* Continuous discharge operation is not available.
Purpose
Air source of air cutter, air brush, spray gun, and inflater.
Discharge Pressure Setting Range (MPa)
About 0 over 0.8 (about 0 over 8.2kgf / cm 2 )
Discharge Amount (L/min) (50/60Hz)
About 80 / about 96
Horse Power (HP)
1 equivalent
Release Starting Pressure (MPa [kgf/cm2])
About 0.5 [about 5.1]
50/60 Hz Current (A)
5.8/6.1
Safety Valve Set Pressure (MPa[kgf/cm2])
About 0.88 [about 9.0]
Rated Time (minutes)
30
Maximum Pressure (MPa[kgf/cm2])
About 0.8 to about 8.2]
Noise Level (dB)
About 65
Power Consumption (W) (50/60 Hz)
570/590
Body Dimensions (Length x Width x Height) (mm)
About 585x345x520
Cord Length (m)
About 1.8
Tank Capacity (L)
About 25
Voltage (V)
AC100
Cycle(Hz)
50/60
Weight (kg)
About 21.2
Connection Diameter
1/4 (one-touch socket)
Accessories
Body x1, caster (set) x2, foot rubber (set) x2, air filter (with tube) x1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ACP-25SLA 01775253 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 20
4 star 7
3 star 1
2 star 0
1 star 1
Review Rating: 4.55
29 Customer Reviews
The reviews are automatic translation.
cleaning
4
From Japan
On 2017-12-22 15:50:44
It is easy to remove because the inspiratory tube is just inserted. The others are satisfied.
This review is about item#1775253.
Detailed water flushing during car wash
5
From Japan
On 2017-06-08 00:50:52
We appreciate urgent response in case of switch box breakage. We were able to respond not only to damaged parts but also assembly replacement
This review is about item#01775253.
Machine maintenance work Remaining water piping etc.
5
From Japan
On 2017-05-22 20:13:17
Chot is big and portable ... but it is quite quiet and satisfying
This review is about item#1775253.
Put air in the car etc. and open and close the bolt
4
From Japan
On 2017-05-15 10:35:24
Although I was still using a little smaller compressor, I bought it by saying that the sound is quiet, as the sound is loud. It certainly feels more quiet than things of the past.
This review is about item#1775253.
For simple cleaning of machine
4
From Japan
On 2017-05-01 09:17:54
It is saved because we can easily clean dust and dirt. Easy to use
This review is about item#01775253.
Detailed water flushing during car wash
1
From Japan
On 2017-04-23 21:46:46
The operation sound, the amount of air is satisfactory, but the switch box was damaged when opening the packing, ON / OFF is severe
Car air filling.
5
From Japan
On 2017-01-23 15:07:06
I am surprisingly quiet and I like it in an affordable size.
This review is about item#1775253.
Air purge, cleaning of chain saw, machine maintenance
5
From Japan
On 2016-05-01 06:46:24
The sound of the compressor is quiet and there is no discomfort.
This review is about item#01775253.
Automotive tire pressure adjustment, air hammer air source
5
From Japan
On 2016-04-26 19:09:30
Compact, quiet, quick to rise, easy to move and store the ejection volume · tank capacity is also suitable for daily light work
This review is about item#38909227.
Tire change using impact wrench, tire pressure adjustment, air dust etc.,
5
From Japan
On 2016-03-21 15:44:37
I think that the price was reasonable, sound was quiet and good.
This review is about item#01775253.

Related Products