Buy more than* S$200* and get FREE SHIPPING

Oilless Compressor 25L

4.60 (15)
Caution
* Continuous discharge operation is not available.
Purpose
Air source of air cutter, air brush, spray gun, and inflater.
Discharge Pressure Setting Range (MPa)
About 0 over 0.8 (about 0 over 8.2kgf / cm 2 )
Discharge Amount (L/min) (50/60Hz)
About 120 / about 137
Horse Power (HP)
1 equivalent
Release Starting Pressure (MPa [kgf/cm2])
About 0.5 [about 5.1]
50/60 Hz Current (A)
6.3/7.2
Safety Valve Set Pressure (MPa[kgf/cm2])
About 0.88 [about 9.0]
Rated Time (minutes)
30
Maximum Pressure (MPa[kgf/cm2])
About 0.8 to about 8.2]
Noise Level (dB)
About 65
Power Consumption (W) (50/60 Hz)
620/710
Body Dimensions (Length x Width x Height) (mm)
About 660x380x570
Cord Length (m)
About 1.8
Tank Capacity (L)
About 39
Voltage (V)
AC100
Cycle(Hz)
50/60
Weight (kg)
About 26.2
Connection Diameter
1/4 (one-touch socket)
Accessories
Body x1, caster (set) x2, foot rubber (set) x2, air filter (with tube) x1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ACP-39SLA 01775262 719.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.60
15 Customer Reviews
The reviews are automatic translation.
It is used for working with air instead of hand and foot work.
1
From Japan
On 2017-04-05 16:04:12
When two cars were purchased at the previous time one tire inflated This machine is troublesome of the pressure gauge and the other one is preparing another one for spare as it is not sure whether the sound gradually becomes badly stopped or stopped.
This review is about item#1775262.
Tire change etc.
4
From Japan
On 2016-12-01 14:59:07
Until now I used a small carpentry work tank with a small tank capacity but it was noisy and I bought it for car tampering. It's quiet and you can hear the radio normally, and it does not matter if it works during the phone. However, it is still satisfactory if you can raise the working pressure to 0.6.
This review is about item#1775262.
I'm on a cruiser.
5
From Japan
On 2015-10-03 04:42:36
I'm on a cruiser. I mainly use it to remove water droplets when washing the rod and reel after fishing. Although it is powerful but the sound is quiet, is it really moving at first? It was enough to feel. The previous one was noisy and annoying, but this is really good. I will recommend it to everyone.
This review is about item#01775262.
clean up
5
From Japan
On 2015-07-23 19:41:09
It was very quiet and it was nice.
This review is about item#01775262.
Cleaning of air cleaner etc of 2 cycle engine etc
5
From Japan
On 2015-06-02 17:18:55
The sound is quiet and satisfied than I thought.
This review is about item#01775262.
Required for color sorter
5
From Japan
On 2014-11-11 19:45:01
Reciprocating at the time of use I am surprised by the stillness of the big difference
This review is about item#01775262.
Car tire replacement, air filling, blower
4
From Japan
On 2014-09-17 09:26:45
It is quiet as soon as you can talk normally. Air filling and blower are satisfied with no problem at all, but because the release starting pressure is 0.5 MPa, pressure deficiency will occur when the air pressure of air impact is 0.6 MPa, torque will drop. I thought that it would be good if the release start pressure could be increased to 0.6 MPa.
This review is about item#01775262.
Motorcycle Maintenance
5
From Japan
On 2014-01-21 15:55:23
Anyway, quiet! It is! In order to scale up, I accidentally purchased about eyes, but it is very good. I wanted that there was an explanation that hoses etc are sold separately.
This review is about item#38909236.
Pneumatic tire inflation of automobiles, cleaning of heavy equipment, etc.
5
From Japan
On 2013-12-09 19:53:47
I like it quite quietly. Weighing is not so heavy and handling is also good. Coating of the tank surface was miscellaneous and painted by myself to prevent rust. Also worry about the wobble of the moving wheels.
This review is about item#38909236.
Car tire change, tire inflation
5
From Japan
On 2013-11-25 13:11:20
Very, the sound is quiet, it is very fast for the air to accumulate. I am useful.
This review is about item#38909236.

Related Products