Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Replacement Blades, For Snap Off Knife, Without Sepa

5.00 (3)
2015 Trusco Published Pages
2 0666
2014 TRUSCO Published Page
2-0639
Blade Thickness (mm)
0.5, 0.5
Blade Width (mm)
18, 18
Material
Alloy tool steel, Alloy tool steel
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
435-0219, 435-0219 1Box(50Sheet) 1 LB50K-OSN 38941917 16.99 SGD
In stock
374-5341, 374-5341 1Box(300Sheet) 1 LB300-OSN 38941926 99.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Packing, unpacking. Processing etc.
5
From Japan
On 2016-12-14 14:30:34
A blade that does not break. I bought it to prevent the entry of the blade of the accident accident. The reputation on site is also listed. .
This review is about item#38941917.
Work of cutting cardboard
5
From Japan
On 2015-06-24 14:33:18
Since it is often that only the cutting edge can not be used, it is even better if the short type is sold.
This review is about item#38941926.
Used in food factory
5
From Japan
On 2014-12-20 11:58:30
There is no problem.
This review is about item#38941917.

Related Products