Buy more than* S$200* and get FREE SHIPPING

Replacement Blades Without Bending The Wire, Small

4.20 (5)
2015 Trusco Published Pages
2 0666
2014 TRUSCO Published Page
2-0639
Blade Thickness (mm)
0.38, 0.38
Blade Width (mm)
9, 9
Material
Alloy tool steel, Alloy tool steel
...see all
Product Options
ADD TO CART
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
435-0227, 435-0227 1Box(50Sheet) 1 SB50K-OSN 38941935 9.23 SGD
In stock
374-5333, 374-5333 1Box(300Sheet) 1 SB300-OSN 38941944 51.17 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Replace it with a blade that breaks the blade in packing or unpacking in the warehouse.
5
From Japan
On 2017-05-19 15:02:52
Because it will not break, you can prevent accidentally broken blades accidentally entering during packaging.
This review is about item#38941935.
packing
3
From Japan
On 2016-03-25 04:27:36
usually
This review is about item#38941935.
Purchase by clearing the liquid caulking agent in the gap
3
From Japan
On 2015-11-09 18:34:11
I wanted to cut off the liquid caulking agent painted between the metals, looking for a thin, unbreakable blade. Until now I used something with a polygonal line, but it got better than that. But because it is special, it may be unavoidable, but when you can break again, it will break. Is there any teeth that is slightly sticky and can not break? .
This review is about item#38941935.
At the logistics site
5
From Japan
On 2014-10-29 15:19:46
I use this broken wire-less blade so that broken blade will not be lost. It is inexpensive compared to other places.
This review is about item#38941944.
It is used for work troubles where the blade is broken.
5
From Japan
On 2013-11-28 13:21:14
Previously it was purchased by another company, but the order lot was big troublesome. It is good to purchase with a small lot.
This review is about item#38941935.

Related Products