Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Low Caster

4.38 (8)
Purpose
Working with low seat position
Withstand Load (kg)
100
Outside Dimension (depth D x Width W x Height H) (mm)
320x320x255
Color
Black
Weight (kg)
2
Material
Salt PVC steel pipe steel plate
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LCS-255/01 38909333 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
For work in a low position
3
From Japan
On 2016-05-02 19:59:48
Since the cushion is quite thin, it hurts when it sits long. It was good if there was a snap-on urethane. I think that the strength and smoothness of the caster are sufficient as it is the purpose to use indoors.
This review is about item#38909333.
I use it when moving books on a low shelf in the bookcase.
5
From Japan
On 2015-08-18 12:42:33
I am satisfied because it is very easy to use.
This review is about item#38909333.
It is used at the manufacturing site, at the time of production at a low place.
4
From Japan
On 2015-07-28 23:25:39
Although I have started to use it yet, the chair itself is light, and the casters also move smoothly, so it's handy when doing the production work while moving a bit.
This review is about item#38909333.
Work in low posture
5
From Japan
On 2015-05-23 21:07:41
I used to work crouching up to now but since I began to use it I can work and move easily.
This review is about item#38909333.
Bicycle, motorcycle maintenance service in general
5
From Japan
On 2015-05-17 19:14:24
My back no longer hurts because I did not sit down after purchase. A little movement can be made too smoothly. It will be useful if you work slowly over time. Products of Made in Japan. At first I bought it at the home center, but since this one was cheaper by a thousand yen, I purchased another one.
This review is about item#38909333.
Formwork cleaning
4
From Japan
On 2014-06-25 11:39:57
It is easy to use, but the caster can not go beyond a little step, so I want you to improve it.
This review is about item#38909333.
Automotive sheet metal paint
5
From Japan
On 2014-04-20 15:18:29
We purchased the same item at the Homu center 5 years ago, I purchased it cheaper than the one I found when I found another one Home stations are robust and firm
This review is about item#38909333.
Moving gimmick in a seat attitude to the machine
4
From Japan
On 2014-03-12 10:12:25
Good point: Light bad point: Plastic canal strength is remarkably weak in spite of sticking to the quality of the canister. Since I'm singing MADE IN JAPAN as a product, I'd like to ask for improvements on casters. I'd like to work hard for the JAPAN brand with the same manufacturing industry.
This review is about item#38909333.

Related Products